Item Comparison: 54106, LCAS414L

Item

54106 - #4 1H Comp Lug - Color-Keyed

54106
#4 1H Comp Lug

$3.3301 Each

$166.50 (50 Each)

QTY:
Each
Add
LCAS414L - 4AWG 1HOLE Lug - Panduit

LCAS414L
4AWG 1HOLE Lug

$1.3073 Each

$1.31 (1 Each)

QTY:
Each
Add
Nacogdoches 94 0
All Stores 6,486 15
Vendor Color-Keyed Panduit
Catalog Number 54106 LCAS414L
Manufacturer Number 54106 LCAS4-14-L
Category Solderless Connectors - Large Terminals & Connectors Enhanced Commodity Codes - Tools & Testers
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541068 00074983225262
Weight per package 0.018 (lbs/each) 1 (lbs/each)
Description 54106 #4 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.38 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
LCAS414L 4AWG 1HOLE Lug
Pan LCAS4-14-L Culug, #4AWG, Short, 1/
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.33 (Each) $1.31 (Each)
Carton/Reel $166.50 (50 Each) $65.36 (50 Each)
Standard Packaging/Reel $166.50 (50 Each) $1.31 (1 Each)
insulation None -
Material Copper Tin-Plated Copper
Terminal Type Tongue -
Voltage Rating 35,000 -
Color Gray Gray
Conductor Material Copper -
Insulation Color Gray (Die Color) -
Overall Length 1.38 in -
Size - #4 AWG Code
Description #4 1H COMP LUG 4AWG 1HOLE LUG
extra long description ABB 54106 No4 CU STD BRL. 1 HOLE.25 -
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. -
Long Description Standard Barrel Single Hole Compression Lug, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.38 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA PAN LCAS4-14-L CuLug,#4AWG,Short,1/
Product Type Standard Barrel Single Hole Compression Lug Culug, #4AWG, Short, 1/4studpkg50
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.38 in L, 35 kV -
Special Features Standard Barrel;High Conductivity Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Cable Size 4 AWG -
For Stud Size 1/4 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #4 AWG -
Maximum Voltage Rating 35 kV -
Number of Holes 1 1
package quantity 50 CT;500 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 0.25 42.826
Brand Thomas & Betts PANDUIT
Manufacturers Part Number 54106 LCAS4-14-L
sub brand Color-Keyed Pan-Lug
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Tin-Plated Copper Compression Connectors - Lugs
Manufacturer Status - Inactive
Status - Inactive
Weight 0.02 lb/EA -
Mounting - 42,952
standard UL E9809 C22.2 No. 65-13, 486A-486B File #E52164
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat