Nacogdoches |
123 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Ilsco |
Catalog Number |
54107 |
CSWS214 |
Manufacturer Number |
54107 |
CSWS-2-14 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Large Terminals & Connectors
|
UNSPSC |
39121405 - Cable or wire lug
|
39121448 - Wire or cable compression connector
|
UPC/EAN/GTIN |
00786210541075 |
00783669633016 |
Weight per package |
0.03 (lbs/each) |
0.03 L |
Description |
54107 #2 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.03 LB/Ea
|
CSWS214 Cu Ccrimp Lug 2 Awg
Surecrimp Copper Compression Lug, Conductor Size 2, 1 Hole, 1/4IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.48 (Each) |
$19.29 (Each) |
Carton/Reel |
$112.01 (25 Each) |
$19.29 (1 Each) |
Standard Packaging/Reel |
$112.01 (25 Each) |
$19.29 (1 Each) |
|
insulation |
None |
- |
Material |
Copper |
- |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Brown |
- |
Conductor Material |
Copper |
- |
Insulation Color |
Brown (Die Color) |
- |
|
|
Description |
#2 1H COMP LUG |
CU CCRIMP LUG 2 AWG |
extra long description |
ABB 54107 No2 CU STD BRL 1 HOLE 1/4 |
ILSCO CSWS-2-14 CU CMP 2 AWG 9/32 |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 in Overall Length, Tongue Terminal, 35 kV, 0.03 lb/EA |
Surecrimp Copper Compression Lug, Conductor Size 2, 1 Hole, 1/4in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA |
Product Type |
Standard Barrel Single Hole Compression Lug |
Cu CMP 2 Awg 9/32 T Ul Csa Short Barrel |
Short Description |
#2 Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.50 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
- |
|
Cable Size |
2 AWG |
- |
For Stud Size |
1/4 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/4 in |
- |
|
Brand |
Thomas & Betts |
Ilsco Corporation |
Manufacturers Part Number |
54107 |
CSWS-2-14 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
- |
Type |
Standard Barrel |
- |
|
|
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|