Nacogdoches |
70 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54112 |
LCA4038X |
Manufacturer Number |
54112 |
LCA4/0-38-X |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541129 |
00074983900404 |
Weight per package |
0.095 (lbs/each) |
0.123 (lbs/each) |
Description |
54112 4/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2.18 In Overall Length, Tongue Terminal, 35 KV, 0.1 LB/Ea
|
LCA4038X 4/0AWG 1HOLE Lug
Lug, 0.123 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.15 (Each) |
$7.72 (Each) |
Carton/Reel |
$91.48 (10 Each) |
$7.72 (1 Each) |
Standard Packaging/Reel |
$91.48 (10 Each) |
$154.48 (20 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35,000 |
- |
|
Color |
Purple |
Purple |
Conductor Material |
Copper |
- |
Insulation Color |
Purple (Die Color) |
- |
|
Overall Length |
2.18 in |
- |
Size |
- |
4/0 AWG Code |
|
Description |
4/0 1H COMP LUG |
4/0AWG 1HOLE LUG |
extra long description |
ABB 54112 4/0 CU STD. BRL. 1 HOLE 3 |
PAN LCA4/0-38-X Pan-Lug™ LCA4/0-38- |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2.18 in Overall Length, Tongue Terminal, 35 kV, 0.1 lb/EA |
Lug, 0.123 lb |
Product Type |
Standard Barrel Single Hole Compression Lug |
Pan-Lug™ LCA4/0-38-X Comp. Lug, 4/0, Tin PLT Copper, STRT, O |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.18 in L, 35 kV |
Lug, 1 Hole, #4/0 AWG |
Special Features |
Standard Barrel;High Conductivity |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
|
Cable Size |
4/0 AWG |
- |
For Stud Size |
3/8 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
4/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
media |
- |
Yes |
Number of Holes |
1 |
1 |
package quantity |
10 CT;100 PK |
1 ct |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
0.375 |
3/8 |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54112 |
LCA4/0-38-X |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Compression Lug |
|
Weight |
0.1 lb/EA |
0.123 lb |
|
Mounting |
- |
1-1/4 |
standard |
UL E9809 |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |