Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54160 |
YA26L6B0X |
Manufacturer Number |
54160 |
YA26L6BOX |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541600 |
00781810553770 |
Weight per package |
0.073 (lbs/each) |
0.007 (lbs/each) |
Description |
54160 2/0AWG BLK 1H Cop Lug
Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.25 In Overall Length, Tongue Terminal, 35 KV, 0.073 LB/Ea
|
YA26L6B0X 2/0 1H Lug
2/0 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Black Color Code, 13 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.72 (Each) |
$14.20 (Each) |
Carton/Reel |
$97.15 (10 Each) |
$14.20 (1 Each) |
Standard Packaging/Reel |
$97.15 (10 Each) |
$14.20 (1 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
35 |
|
Color |
Black |
- |
Color Code |
- |
BLACK |
Conductor Material |
Copper |
- |
Insulation Color |
Black (Die Color) |
- |
|
|
Description |
2/0AWG BLK 1H COP LUG |
2/0 1H LUG |
extra long description |
ABB 54160 2/0 CU STD BRL. 1 HOLE.5 |
BUR YA26L6BOX 2/0 CU 1-HOLE SHORT 1 |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.25 in Overall Length, Tongue Terminal, 35 kV, 0.073 lb/EA |
2/0 AWG CU, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BLACK Color Code, 13 Die Index. |
Product Type |
2/0 Cu STD BRL. 1 Hole.5 Inch Bolt |
2/0 Cu 1-Hole Short 1/2 |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.25 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
Features: UL Listed 90 DEG C, 600 V To 35 KV 45 DEG, 90 DEG Angles Are Available, Tools, Die Set Catalog Number, And (number Of Crimps): MD6, OUR840, MD7-34R Mechanical: W26VT (2), W26RT (2), X26RT (2),BCT500HS, Y500CTHS Hydraulic: W26VT (2),W26RT (2), X25RT (2), X26RT (2), Y35, Y39, Y750, Y46, PAT750 Hydraulic:U26RT (1), Dieless: MY29-3 (1), MY29-11 (1), MRC840 (2), Y644HS (1), Y81KFT (1), Y81KFTMBH (1), PAT81KFT-18V (1), Wire Strip Length: 1 IN, Conductor Type: Commercial Stranded Copper, Tongue Angle: S |
|
Cable Size |
2/0 AWG |
- |
Die Index |
- |
13 |
For Stud Size |
0.5 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
2/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/2 in |
- |
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
54160 |
YA26L6BOX |
sub brand |
Color-Keyed |
HYLUG |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Standard Barrel, Tin Plated |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL 486A-486B |