Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Ilsco |
Catalog Number |
54165TB |
CSWS3012 |
Manufacturer Number |
54165-TB |
CSWS-3/0-12 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Large Terminals & Connectors
|
UNSPSC |
39121405 - Cable or wire lug
|
39121448 - Wire or cable compression connector
|
UPC/EAN/GTIN |
00786210541655 |
00783669638417 |
Weight per package |
0.08 (lbs/each) |
0.074 L |
Description |
54165TB 3/0AWG Org 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 3/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange
|
CSWS3012 Cu Crimp Lug 3/0 Awg
Surecrimp Copper Compression Lug, Conductor Size 3/0, 1 Hole, 1/2IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.26 (Each) |
$30.08 (Each) |
Carton/Reel |
$82.56 (10 Each) |
$30.08 (1 Each) |
Standard Packaging/Reel |
$82.56 (10 Each) |
$30.08 (1 Each) |
|
insulation |
None |
- |
Material |
Copper |
- |
Voltage Rating |
35 kV |
- |
|
|
Description |
3/0AWG ORG 1H COP LUG |
CU CRIMP LUG 3/0 AWG |
extra long description |
ABB 54165-TB 3/0 CU STD. BRL. 1 HOL |
ILSCO CSWS-3/0-12 CU CMP 3/0 AWG 9 |
Long Description |
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange |
Surecrimp Copper Compression Lug, Conductor Size 3/0, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA |
Product Type |
3/0 Cu STD. BRL. 1 Hole 1/2 In Bolt |
Cu CMP 3/0 Awg 9/16 T Ul Csashort Barre |
|
Cable Size |
3/0 AWG |
- |
Number of Holes |
1 |
- |
Stud Size |
1/2 in |
- |
|
Brand |
COLOR-KEYED |
Ilsco Corporation |
Manufacturers Part Number |
54165-TB |
CSWS-3/0-12 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
- |
Type |
Standard Barrel |
- |
|
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|