Nacogdoches |
0 |
86 |
All Stores |
|
|
|
Vendor |
Nvent Caddy |
Color-Keyed |
Catalog Number |
C6 |
54505 |
Manufacturer Number |
C6 |
54505 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Box Support
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00782856864271 |
00786210545059 |
Weight per package |
0.296 (lbs/each) |
0.01 (lbs/each) |
Description |
C6 STL Electrical Box Bracket to Stud 6, 3-5/8, 2-1/2
Compression Butt Splice, Copper (Conductor) Material, Blue, 2-3/8 In Length, 0.205 In (Inner);0.29 In (Outer) Diameter, 1;2 Gang, Ring Mount, 0.296 LB/Ea
|
54505 #6 Butt Splice
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.27 (Each) |
$4.04 (Each) |
Carton/Reel |
$5.27 (1 Each) |
$202.01 (50 Each) |
Standard Packaging/Reel |
$263.68 (50 Each) |
$202.01 (50 Each) |
|
Material |
Copper (Conductor) |
Copper |
Number of Conductors |
- |
2 |
Number of Gangs |
1;2 |
- |
Terminal Type |
- |
Compression |
Voltage Rating |
- |
600 |
|
Color |
Blue |
Blue |
Conductor Material |
- |
Copper |
Finish |
- |
Tin Plated |
Insulation Color |
- |
Blue (Die Color) |
|
Diameter |
0.205 in (Inner);0.29 in (Outer) |
- |
Length |
2-3/8 in |
- |
Overall Length |
- |
1 in |
|
Description |
STL ELECTRICAL BOX BRACKET TO STUD 6, 3-5/8, 2-1/2 |
#6 BUTT SPLICE |
extra long description |
NVENT EFS C6 ELECTRICAL BOX MT. BKT |
ABB 54505 2 WAY SPLICE CONNECTOR No |
Features |
- |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 6 AWG, Tin Plated, Die Code 24, Die Color Code Blue |
Long Description |
Compression Butt Splice, Copper (Conductor) Material, Blue, 2-3/8 in Length, 0.205 in (Inner);0.29 in (Outer) Diameter, 1;2 Gang, Ring Mount, 0.296 lb/EA |
Two-Way Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA |
Product Type |
Compression Butt Splice |
Two-Way Splice Connector |
Short Description |
Compression Butt Splice, Copper (Conductor), Blue |
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV |
Special Features |
Corrosion Resistant |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
|
for use with |
Adjustable Single and Double Gang Mud Rings |
Copper Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
#6 AWG |
Maximum Voltage Rating |
- |
35 kV |
Mounting Type |
Ring Mount |
- |
package quantity |
50 CT |
50 CT;500 PK |
Standards Met |
UL MA |
UL Listed E9809;CSA Certified |
|
|
Brand |
CADDY |
Thomas & Betts |
Manufacturers Part Number |
C6 |
54505 |
sub brand |
CADDY |
Color-Keyed |
|
Category Description |
BOX SUPPORT |
Comp & Mech Lugs and Butt Splices |
Type |
Stud Mounted Box Brackets |
SPLICE |
|
Weight |
0.296 lb/EA |
0.01 lb/EA |
|
Application |
Low Voltage |
Applications certified to 600 V and recommended up to 35 kV¥ |
standard |
- |
UL E9809 |