Nacogdoches |
86 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54505 |
SCSS6L |
Manufacturer Number |
54505 |
SCSS6L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Terminals
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545059 |
00074983265794 |
Weight per package |
0.01 (lbs/each) |
1 (lbs/each) |
Description |
54505 #6 Butt Splice
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
|
SCSS6L 6AWG Cable Splice
Compression Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.00 In Overall Length, 35 KV, 1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.04 (Each) |
$2.10 (Each) |
Carton/Reel |
$202.01 (50 Each) |
$104.78 (50 Each) |
Standard Packaging/Reel |
$202.01 (50 Each) |
$2.10 (1 Each) |
|
Material |
Copper |
- |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
Compression |
Voltage Rating |
600 |
NA |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
Copper |
Finish |
Tin Plated |
- |
Insulation Color |
Blue (Die Color) |
Blue (Code) |
|
Overall Length |
1 in |
1.00 in |
Size |
- |
NA |
|
Description |
#6 BUTT SPLICE |
6AWG CABLE SPLICE |
extra long description |
ABB 54505 2 WAY SPLICE CONNECTOR No |
PAN SCSS6-L CuButtSplice,Short,#6AW |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 6 AWG, Tin Plated, Die Code 24, Die Color Code Blue |
- |
Long Description |
Two-Way Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA |
Compression Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.00 in Overall Length, 35 kV, 1 lb/EA |
Product Type |
Two-Way Splice Connector |
Cubuttsplice, Short, #6awgpkg50 |
Short Description |
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV |
#6 AWG Compression Connector, Non-Insulated, 1.00 in L, 35 kV |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Barrel Color Coded with Die Set Index Number |
|
for use with |
Copper Conductor |
Stranded Copper Conductors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#6 AWG |
#6 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
35 kV |
package quantity |
50 CT;500 PK |
50 PK |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed;CSA Certified;Meets NEBS Level 3;RoHS Compliant |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54505 |
SCSS6-L |
sub brand |
Color-Keyed |
Type SCSS |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
TERMINALS |
Type |
SPLICE |
Compression Connectors - Splices |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
0.01 lb/EA |
1 lb/EA |
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
- |
standard |
UL E9809 |