Nacogdoches |
33 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54506 |
SC4 |
Manufacturer Number |
54506 |
SC-4 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545066 |
00662381037022 |
Weight per package |
0.02 (lbs/each) |
0.03 (lbs/each) |
Description |
54506 #4 Butt Splice
Two-Way Splice Connector, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
|
SC4 #4 Cu Butt Splice
Butt Splice Connector, #6 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1 In Overall Length, Compression Terminal, 600 V, 0.03 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.15 (Each) |
$4.72 (Each) |
Carton/Reel |
$257.66 (50 Each) |
$4.72 (1 Each) |
Standard Packaging/Reel |
$257.66 (50 Each) |
$471.56 (100 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Number of Conductors |
2 |
2 |
Poles |
- |
1 |
Terminal Type |
Compression |
Compression |
Voltage Rating |
35,000 |
600 V |
|
Color |
Gray |
Gray |
Conductor Material |
Copper |
Copper |
Finish |
Tin Plated |
Tin Plated |
Insulation Color |
Gray (Die Color) |
Gray (Code) |
|
Overall Length |
1 in |
1 in |
Size |
- |
L=1.00 - OD=.340 - ID=.250 |
|
Description |
#4 BUTT SPLICE |
#4 CU BUTT SPLICE |
extra long description |
ABB 54506 2 WAY SPLICE CONNECTOR No |
NSI SC-4 CU CMP Splice Short 350 MC |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4 AWG, Die Code 29, Die Color Code Gray |
StandardBarrel TinnedCopperSplice4 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
Two-Way Splice Connector, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA |
Butt Splice Connector, #6 AWG Conductor Size, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1 in Overall Length, Compression Terminal, 600 V, 0.03 lb/EA |
Product Type |
Two-Way Splice Connector |
Cu CMP Splice Short 350 MCM |
Short Description |
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV |
#6 to #4 AWG Butt Splice Connector, Non-Insulated, 1 in L, 600 V |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Standard Barrel;High Conductivity |
|
for use with |
Copper Conductor |
Terminate;Splice;Tap Power Connectors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#4 AWG |
#4 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
600 V |
Minimum Conductor Size |
- |
#6 AWG |
package quantity |
50 CT;500 PK |
100 PK |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed 486A, 467;cULus Listed 155027;NEC 310.15 |
Warranty |
- |
1 YEAR |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54506 |
SC-4 |
sub brand |
Color-Keyed |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
Short Barrel - CU Splice |
|
Weight |
0.02 lb/EA |
0.03 lb/EA |
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Terminate, Splice, Tap Power Connectors |
standard |
UL E9809 |
UL486A/B, UL467 (8 AWG -3/0 AWG) |