Item Comparison: 54510, SC20

Item

54510 - 2/0 Butt Splice - Color-Keyed

54510
2/0 Butt Splice

$6.2669 Each

$62.67 (10 Each)

QTY:
Each
Add
SC20 - Tinned Copper Splice- Standard Barrel, 2/0 Awg - Nsi

SC20
Tinned Copper Splice- Standard Barrel, 2/0 Awg

$6.5256 Each

$163.14 (25 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 935 94
Vendor Color-Keyed Nsi
Catalog Number 54510 SC20
Manufacturer Number 54510 SC-2/0
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545103 00662381037077
Weight per package 0.06 (lbs/each) 0.07 (lbs/each)
Description 54510 2/0 Butt Splice
Two-Way Splice Connector, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2 Conductors, 1.75 In Overall Length, Compression Terminal, 35 KV, 0.06 LB/Ea
SC20 Tinned Copper Splice- Standard Barrel, 2/0 Awg
Standardbarrel TINNEDCOPPERSPLICE2/0 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.27 (Each) $6.53 (Each)
Carton/Reel $62.67 (10 Each) $6.53 (1 Each)
Standard Packaging/Reel $62.67 (10 Each) $163.14 (25 Each)
Material Copper Copper
Number of Conductors 2 2
Poles - 1
Terminal Type Compression -
Voltage Rating 600 600 V
Color Black Black
Conductor Material Copper -
Finish Tin Plated Tin Plated
Insulation Color Black (Die Color) -
Overall Length 1.75 in -
Size - L=1.75 - OD=.560 - ID=.440
Description 2/0 BUTT SPLICE TINNED COPPER SPLICE- STANDARD BARREL, 2/0 AWG
extra long description ABB 54510 2 WAY SPLICE CONNECTOR 2/ NSI SC-2/0 CU CMP Splice Short 2/0
Features Copper Two-Way Splice, Standard Barrel, Max 35kV, Wire Size 2/0 AWG, Tin Plated, Die Code 45, Die Color Code Black StandardBarrel TinnedCopperSplice2/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description Two-Way Splice Connector, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2 Conductors, 1.75 in Overall Length, Compression Terminal, 35 kV, 0.06 lb/EA StandardBarrel TinnedCopperSplice2/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type Two-Way Splice Connector Cu CMP Splice Short 2/0 Awg
Short Description Two-Way Splice Connector, 2/0 AWG, Non-Insulated, 1.75 in L, 35 kV -
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost 2/0 AWG (STR) - CU Splice
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 2/0 AWG -
Maximum Voltage Rating 35 kV -
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54510 SC-2/0
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type SPLICE Short Barrel - CU Splice
Weight 0.06 lb/EA -
Application Applications certified to 600 V and recommended up to 35 kV¥ Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
standard UL E9809 UL486
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat