Item Comparison: 54511, SCSS30X

Item

54511 - 3/0 Butt Splice - Color-Keyed

54511
3/0 Butt Splice

$7.0838 Each

$70.84 (10 Each)

QTY:
Each
Add
SCSS30X - Cable Splice - Panduit

SCSS30X
Cable Splice

$4.7279 Each

$4.73 (1 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 681 2
Vendor Color-Keyed Panduit
Catalog Number 54511 SCSS30X
Manufacturer Number 54511 SCSS3/0-X
Category Solderless Connectors - Large Terminals & Connectors Enhanced Commodity Codes - Tools & Testers
Classification Comp & Mech Lugs and Butt Splices Terminals
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00786210545110 00074983265855
Weight per package 0.065 (lbs/each) 1 (lbs/each)
Description 54511 3/0 Butt Splice
Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, Tin Plated, Die Code 50, Die Color Code Orange
SCSS30X Cable Splice
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.08 (Each) $4.73 (Each)
Carton/Reel $70.84 (10 Each) $47.28 (10 Each)
Standard Packaging/Reel $70.84 (10 Each) $4.73 (1 Each)
Material Copper -
Voltage Rating 600 V -
Color Orange Orange
Finish Tin-Plated -
Size - NA
Description 3/0 BUTT SPLICE CABLE SPLICE
extra long description ABB 54511 2 WAY SPLICE CONNECTOR 3/ PAN SCSS3/0-X CuButtSplice,Short,3/
Long Description Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 3/0 AWG, Tin Plated, Die Code 50, Die Color Code Orange -
Product Type 2 Way Splice Connector 3/0 Cubuttsplice, Short, 3/0awgpkg10
Special Features Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost -
Brand COLOR-KEYED PANDUIT
Manufacturers Part Number 54511 SCSS3/0-X
sub brand - Pan-Lug
Category Description Comp & Mech Lugs and Butt Splices TERMINALS
Type SPLICE Compression Connectors - Splices
Manufacturer Status - Inactive
Application Applications certified to 600 V and recommended up to 35 kV¥ -
standard UL E9809 Yes
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat