Item Comparison: SC500, 54518

Item

SC500 - 500MCM Cu Butt Splice - Nsi

SC500
500MCM Cu Butt Splice

$17.0612 Each

$102.37 (6 Each)

QTY:
Each
Add
54518 - 500MCM BRN 2WAY Conn - Color-Keyed

54518
500MCM BRN 2WAY Conn

$21.7174 Each

$130.30 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 113 363
Vendor Nsi Color-Keyed
Catalog Number SC500 54518
Manufacturer Number SC-500 54518
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121449 - Wire or cable compression splice 39121449 - Wire or cable compression splice
UPC/EAN/GTIN 00662381037145 00786210545189
Weight per package 0.35 (lbs/each) 0.3 (lbs/each)
Description SC500 500MCM Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE500MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
54518 500MCM BRN 2WAY Conn
Copper Two-Way Splice Connector, Standard Barrel, Wire Size 500 Kcmil, Tin Plated, Die Code 87, Die Color Code Brown
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.06 (Each) $21.72 (Each)
Carton/Reel $17.06 (1 Each) $130.30 (6 Each)
Standard Packaging/Reel $102.37 (6 Each) $130.30 (6 Each)
Material Copper Copper
Number of Conductors 2 -
Poles 1 -
Voltage Rating 600 V 600
Color Brown Brown
Finish Tin Plated Tin Plated
Size L=2.50 - OD=1.06 - ID=.830 -
Description 500MCM CU BUTT SPLICE 500MCM BRN 2WAY CONN
extra long description NSI SC-500 CU CMP Splice Short 400 ABB 54518 CU TP 2WAY CONN SPLICE ST
Features StandardBarrel TinnedCopperSplice500MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. -
Long Description StandardBarrel TinnedCopperSplice500MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. Copper Two-Way Splice Connector, Standard Barrel, Wire Size 500 kcmil, Tin Plated, Die Code 87, Die Color Code Brown
Product Type Cu CMP Splice Short 400 MCM Cu TP 2WAY Conn Splice STND 500 BRN
Special Features 500 MCM (STR) - CU Splice Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Warranty 1 YEAR -
Brand NSi COLOR-KEYED
Manufacturers Part Number SC-500 54518
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Short Barrel - CU Splice SPLICE
Application Terminate, Splice, Tap Power Connectors Applications certified to 600 V and recommended up to 35 kV¥
environmental conditions 90 C -
standard UL486A/B UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat