Item Comparison: 553040407, 184TSTATS5BW2M

Item

553040407 - 18/4 Thermostat Wire - Cables & Cords

553040407
18/4 Thermostat Wire

$0.26433 Foot

$264.33 (1000 Feet)

QTY:
Feet
Add
184TSTATS5BW2M - 18AWG 4C Solid Thermostat CMR BR 500' Reel - Commodity Cables, Inc.

184TSTATS5BW2M
18AWG 4C Solid Thermostat CMR BR 500' Reel

$0.16667 Each

$166.67 (1000 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 119,750 4,000
Vendor Cables & Cords Commodity Cables, Inc.
Catalog Number 553040407 184TSTATS5BW2M
Manufacturer Number 553040407 N/A
Category Enhanced Commodity Codes - Wire Unassigned
Classification Thermostat and Doorbell Wire N/A
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00029892354084 79156100016
Weight per package 0.025 (lbs/ft) 0.027 (lbs/each)
Description 553040407 18/4 Thermostat Wire
Thermostat Wire, Solid, 4 Conductors, #18 Awg Conductor Size, 150 V, 250 FT Overall Length, 0.154 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue, -20 °C Operating Temperature, +60 °C Operating Temperature, 25 LB/MFT
184TSTATS5BW2M 18AWG 4C Solid Thermostat CMR BR 500' Reel
Minimum Order QTY 250 Units 1 Unit
Unit/Foot $0.26 (Foot) $0.17 (Each)
Carton/Reel $264.33 (1000 Feet) $166.67 (1000 Each)
Standard Packaging/Reel $264.33 (1000 Feet) $166.67 (1000 Each)
Conductor Size #18 AWG -
Voltage Rating 150 V -
Color Red;White;Green;Blue -
Conductor Material Copper -
Insulation Material Polypropylene -
Overall Length 250 ft -
Additional Information Fast and Easy Cable Access -
Description 18/4 THERMOSTAT WIRE 18AWG 4C SOLID THERMOSTAT CMR BR 500' REEL
extra long description SWC 553040407 THERMOSTAT WIRE - 18/ -
Long Description Thermostat Wire, Solid, 4 Conductors, #18 AWG Conductor Size, 150 V, 250 ft Overall Length, 0.154 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue, -20 °C Operating Temperature, +60 °C Operating Temperature, 25 lb/mft -
Product Type Thermostat Wire -
Short Description Thermostat Wire, Solid, 18 AWG, 4 Conductors, Copper Conductor -
Cable Shape Round -
Insulation Thickness 0.006 in -
Maximum Operating Temperature +60 °C -
Minimum Operating Temperature -20 °C -
outside diameter 0.154 in -
Solid/Strand Solid -
Standards Met UL 13;cUL Listed;NEC 725 -
Made in USA yes -
Brand Southwire -
Manufacturers Part Number 65898902 -
Category Description Thermostat and Doorbell Wire Fuses & Fuse Accessories
minimum qty 250 -
Package Type Roll -
Weight 25 lb/mft -
Application Thermostats;Air-Conditioning Controls;Other Low Voltage Remote Control Circuits;Doorbells -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat