Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
55600 |
55625 |
Manufacturer Number |
55600 |
55625 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Tool Bag/Pouches
|
Tool Bag/Pouches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00092644556005 |
00092644556241 |
Weight per package |
6.75 (lbs/each) |
5.92 (lbs/each) |
Description |
55600 Tradesman Pro Tough Box Cooler, 17-Quart
Tough Box 17-Quart Cooler, Gray With Orange, 12 In Overall Length, 16.203 In Overall Width, 12 In Overall Depth, 6.8 LB
|
55625 Tradesman Pro Tough Box 9-Quart Cooler
Klein 55625 Tradesman Pro™ Tough Bo
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$70.76 (Each) |
$0.00 (Each) |
Carton/Reel |
$70.76 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$70.76 (1 Each) |
$0.00 (1 Each) |
|
insulation |
Polyurethane Foam |
- |
|
|
Overall Length |
12 in;304.8 mm |
- |
|
Description |
TRADESMAN PRO TOUGH BOX COOLER, 17-QUART |
TRADESMAN PRO TOUGH BOX 9-QUART COOLER |
extra long description |
KLEIN 55600 Tough Box 17-Quart Cool |
- |
Features |
A serious cooler that keeps cool for up to 30 hours. Not only does the Tradesman Pro(TM) Tough Box Cooler carry lunch, it doubles as a handy place to sit. The lid on this large capacity cooler is recessed allowing space for 1-liter bottles to stand upright. A convenient compartment housed inside the lid for smaller items such as medicine, napkins, utensils, keys, etc. |
- |
Long Description |
Tough Box 17-Quart Cooler, Gray With Orange, 12 in Overall Length, 16.203 in Overall Width, 12 in Overall Depth, 6.8 lb |
KLEIN 55625 Tradesman Pro™ Tough Bo |
Product Type |
Quart Cooler |
Tradesman Pro™ Tough Box 9QT Cooler |
Short Description |
Quart Cooler, 12 x 16.203 x 12 in |
- |
Special Features |
Interior Lid Compartment 6-1/2 in x 4 in x 1 in (165.1 x 101.6 x 25.4 mm) |
- |
|
Closure Type |
Latch |
- |
Handle |
Yes |
- |
media |
Yes |
- |
Number of Compartments |
2 |
- |
Overall Depth |
12 in;304.8 mm |
- |
Overall Height |
12" (30.5 cm) |
- |
Overall Width |
16.203 in;411.6 mm |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
ZA75-51 |
55625 |
|
Category Description |
TOOL BAG/POUCHES |
TOOL BAG/POUCHES |
Type |
Hard Side Cooler |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Lunch, Food Cooler |
- |
Capacity |
17 qt (16.1 L) |
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
Call nearest store for Item Price
|