Nacogdoches |
68 |
0 |
All Stores |
|
|
|
Vendor |
Rectorseal |
PVC & Accessories |
Catalog Number |
55985 |
7210603 |
Manufacturer Number |
55985 |
7210603 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Adhesives
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
31201617 - Solvent cements
|
31201617 - Solvent cements
|
UPC/EAN/GTIN |
00021449559850 |
00088700010185 |
Weight per package |
2.25 (lbs/each) |
2.11 (lbs/each) |
Description |
55985 QT Med PVC Condit 633L Low Voc
Solvent Cement, 1 QT, Dauber Top Bottle, Clear, Pungent Odor, 0.91 Specific Gravity, -17 °C;+4.1 °F Flash Point, 27 LB
|
7210603 Quart Clear PVC Cement 633
Low Voc Cement, 1 QT Can, Tetrahydrofuran Base, Colorless, Ketone Odor, 0.894 Specific Gravity, -4 °F;-20 °C Flash Point, Minimum Of +40 °F, 2.11 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.39 (Each) |
$37.36 (Each) |
Carton/Reel |
$28.39 (1 Each) |
$448.34 (12 Each) |
Standard Packaging/Reel |
$340.68 (12 Each) |
$448.34 (12 Each) |
|
|
Base Type |
- |
Tetrahydrofuran |
Color |
Clear |
Colorless |
|
Description |
QT MED PVC CONDIT 633L LOW VOC |
QUART CLEAR PVC CEMENT 633 |
extra long description |
LOW-VOC, MEDIUM TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC APPLICABLE STANDARD; PVC ELECTRICAL CONDUIT APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40/80) PIPE SIZE; 1 PINT CONTAINER SIZE; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAPORATION RATE 8 TO 14.5; SHELF LIFE 2 YEAR |
CTX 7210603 CEMENT LOW VOC QT #99 |
Features |
PVC Electrical Conduit Cement 633L is specially formulated for use on polyvinyl chloride (PVC) conduit Types I and II. It is a medium body cement in clear or gray to match conduit color. Max VOC per SCAQMD 1168/316A or BAAQMD Method 40:510 g/l. |
CANTEX 7210603 is a 1 Qt. PVC Low VOC Cement #99 which is used to join rigid PVC Electrical conduit and fittings. |
Long Description |
Solvent Cement, 1 QT, Dauber Top Bottle, Clear, Pungent Odor, 0.91 Specific Gravity, -17 °C;+4.1 °F Flash Point, 27 lb |
Low VOC Cement, 1 QT Can, Tetrahydrofuran Base, Colorless, Ketone Odor, 0.894 Specific Gravity, -4 °F;-20 °C Flash Point, Minimum of +40 °F, 2.11 lb |
Product Type |
Electrical Conduit Cement |
Low VOC Cement |
Short Description |
Solvent Cement, 1 QT, Dauber Top Bottle, Clear |
Low VOC Cement, 1 qt Can Colorless |
|
Composition |
Methyl Ethyl Ketone;Tetrahydrofuran;Cyclohexanone;Acetone |
Tetrahydrofuran;Methyl Ethyl Ketone (MEK);Acetone;Cyclohexanone |
Container Capacity |
1 qt |
1 qt |
Container Type |
Dauber Top Bottle |
Can |
Flash Point |
-17 °C;+4.1 °F |
-4 °F;-20 °C |
odor |
Pungent Odor |
Ketone |
Operating Temperature Range |
- |
Minimum of +40 °F |
package quantity |
12 CT |
12 CT |
Physical Form |
Liquid |
Liquid |
specific gravity |
0.91 |
0.894 |
Standards Met |
NSF/ANSI Standard 61;LEED Compliant;UPC File No 1796;ASTM D2564 |
ASTM D-2564 |
|
|
Brand |
|
PVC & Accessories |
Manufacturers Part Number |
55985 |
7210603 |
|
Category Description |
ADHESIVES |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
|
|
|
Application |
PVC Conduit |
Use With PVC Conduit and Utility Duct |