Item Comparison: 5835112, 4SSLS12

Item

5835112 - Handy Box 1/2 Ko 10.3cuin - Steel City

5835112
Handy Box 1/2 Ko 10.3cuin

$3.4702 Each

$173.51 (50 Each)

QTY:
Each
Add
4SSLS12 - 4SSLS-1/2 4X1-1/2D Handybox - Appozgcomm

4SSLS12
4SSLS-1/2 4X1-1/2D Handybox

$9.4087 Each

$470.44 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,247 4
Vendor Steel City Appozgcomm
Catalog Number 5835112 4SSLS12
Manufacturer Number 58351 1/2 4SSLS12
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Handy Boxes Handy Boxes
UNSPSC 39121310 - Utility boxes 39121309 - Specialty electrical boxes
UPC/EAN/GTIN 00785991178005 00687855753109
Weight per package 0.405 (lbs/each) 0.42 (lbs/each)
Description 5835112 Handy Box 1/2 Ko 10.3cuin
Utility Box, Pre-Galvanized, Silver, 10.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 10 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 1-1/2 In Height, 40.5 LB/100
4SSLS12 4SSLS-1/2 4X1-1/2D Handybox
Features:With 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:11, Material:Steel, Size:2.125 X 1.5 X 4IN, Cubic Capacity:10.3ci
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.47 (Each) $9.41 (Each)
Carton/Reel $173.51 (50 Each) $470.44 (50 Each)
Standard Packaging/Reel $173.51 (50 Each) $470.44 (50 Each)
Material Steel Steel
Number of Gangs 1 -
Shape Rectangular -
Color Silver -
Finish Pre-Galvanized -
Height 1-1/2 in -
Length 4 in -
Size 4 Inches Length x 2-1/8 Inches Width x 1-1/2 Inches Depth 2.125 X 1.5 X 4
Width 2-1/8 in -
Construction Drawn -
Description HANDY BOX 1/2 KO 10.3CUIN 4SSLS-1/2 4X1-1/2D HANDYBOX
extra long description ABB 58351 1/2 1GNG UTIL BX,STL,10.3 EGS 4SSLS-1/2 4 X 2-1/8 IN HANDY BO
Features One Gang Utility Box, 10.3 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit -
Long Description Utility Box, Pre-Galvanized, Silver, 10.3 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 10 Knockouts, Vertical Mount, 1 outlet, 4 in Length, 2-1/8 in Width, 1-1/2 in Height, 40.5 lb/100 Features:With 1/2 IN Conduit Knockout, Standard:UL E18095, Number Of Outlet:11, Material:Steel, Size:2.125 X 1.5 X 4IN, Cubic Capacity:10.3CI
Product Type 1GNG Util BX, STL, 10.3CU, 1/2ko 4 X 2-1/8 In Handy Box Drawn
Short Description Utility Box, 10.3 cu. in, Silver, 1 Gang -
Special Features Factory Provided Raised Ground Screw Location With 1/2 IN Conduit Knockouts, Drawn Box
Cable Entry Knockouts -
Cable Entry Type Knockout -
for use with Conduit -
Knockout Size 1/2 in -
Knockouts 10 -
Mounting Type Vertical Mount -
Number of Knockouts 10 -
number of outlet 1 11
Number of Outlets 1 -
package quantity 50 CT -
Standards Met UL Listed E2969 -
Made in USA yes -
Brand Thomas & Betts Appleton
Manufacturers Part Number 58351-1/2 4SSLS-1/2
sub brand Steel City(R) ETP
Category Description HANDY BOXES HANDY BOXES
Type Utility Boxes Handy Box
Weight 40.5 lb/100 -
Application Conduit -
Capacity 10.3 cu.in -
standard UL E2969 UL E18095
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat