Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
6016 |
35186 |
Manufacturer Number |
601-6 |
35186 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644850141 |
00783250351862 |
Weight per package |
0.15 (lbs/each) |
0.288 (lbs/each) |
Description |
6016 3/16" Cabinet Tip Screwdriver 6"
Cabinet Tip Screwdriver, Steel Blade Material, Black (Handle), 3/16 In Tip Size, Cabinet Tip Style, 9-3/4 In Overall Length, Round Shank, 6 In Shank Length, 7 Pieces, 2.4 Oz
|
35186 Cabinet Tip Screwdriver, 3/16" X 6"
Ideal, Screwdriver, Electrician'S, Tip Size: 3/16 In, Overall Length: 9-3/4 In, Shank Length: 6 In, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet, Shank Size: 3/16 In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.99 (Each) |
$11.88 (Each) |
Carton/Reel |
$9.99 (1 Each) |
$11.88 (1 Each) |
Standard Packaging/Reel |
$39.96 (4 Each) |
$11.88 (1 Each) |
|
|
Blade Material |
Steel |
Chrome Vanadium Steel |
Color |
Black (Handle) |
- |
Handle Color |
Black |
- |
|
Overall Length |
9-3/4 in;247.7 mm |
9-3/4 |
|
Description |
3/16" CABINET TIP SCREWDRIVER 6" |
CABINET TIP SCREWDRIVER, 3/16" X 6" |
extra long description |
KLEIN 601-6 3/16" Cabinet Tip Screw |
IDEAL 35-186 Screwdriver,Ideal,Elec |
Features |
Klein's 3/16-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 6-Inch shaft is heat-treated for greater tool strength. |
These screwdrivers are made with nickel-chrome plating that is ideal for corrosion resistance. Plate chipping is prevented by a vapor-blasted tip. The screwdriver is 6-3/4-Inch long and features a tough, chrome vanadium steel round shank. The blade tip matches shank diameter for tough applications. Its cushion-grip handle is resistant to oil, gas and water and helps to prevent slippage for greater torque and superior comfort. It features a cross-ground tip to provide precise and secure fit in the screw slo |
Long Description |
Cabinet Tip Screwdriver, Steel Blade Material, Black (Handle), 3/16 in Tip Size, Cabinet Tip Style, 9-3/4 in Overall Length, Round Shank, 6 in Shank Length, 7 Pieces, 2.4 oz |
IDEAL, Screwdriver, Electrician's, Tip Size: 3/16 IN, Overall Length: 9-3/4 IN, Shank Length: 6 IN, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet, Shank Size: 3/16 IN |
Product Type |
Cabinet Tip Screwdriver |
Screwdriver, Ideal, Electrician'S, 3/16 In Tip, 9-3/4 In Overall |
Short Description |
1/4" Cabinet Tip Screwdriver, Steel, Black (Handle), 4" Shank |
- |
Special Features |
Cushion-Grip™ |
Features: Blade Tip Matches Shank Diameter; Vapor-Blasted Tip Prevents Plate Chipping; Cross-Ground Tip Provides Precise And Secure Fit In Screw Slot; Nickel-Chrome Plating For Corrosion Resistance; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grip; Lifetime Guarantee; Identification Mark On Ends; Shank Size: 3/16 IN |
|
Handle Type |
- |
Cushioned Rubber Grip |
media |
Yes |
- |
Number of Pieces |
7 |
- |
Shank Length |
6 in;152.4 mm |
6 |
Shank Type |
Round |
- |
Tip Size |
3/16 in;4.8 mm |
3/16 |
Tip Style |
Cabinet |
- |
tip type |
Cabinet |
Cabinet |
|
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
601-6 |
35-186 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
- |
Electrician's |