Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
6034 |
6826 |
Manufacturer Number |
603-4 |
682-6 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644850363 |
00092644851841 |
Weight per package |
0.25 (lbs/each) |
0.25 (lbs/each) |
Description |
6034 #2 Phillips Screwdriver 4" Round Shank
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
|
6826 Rapi-Driv Screwdriver, #2 Phillips, 6" Shank
Save Time and Effort, Especially On Long-Threaded Screws In Switch Plates, Light Fixtures, Etc. With Klein'S Rapi-Driv Screwdriver®. Crank-Action Gets The Job Done Fast With Less Fatigue. Cushion-Grip™ Handle Provides Greater Torque and Comfort. The Phillips Tip Is Precision-Machined For Exact Fit.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.51 (Each) |
$13.46 (Each) |
Carton/Reel |
$10.51 (1 Each) |
$13.46 (1 Each) |
Standard Packaging/Reel |
$42.04 (4 Each) |
$40.38 (3 Each) |
|
|
|
Overall Length |
8-1/4 in;209.6 mm |
9.75" (24.8 cm) |
|
Description |
#2 PHILLIPS SCREWDRIVER 4" ROUND SHANK |
RAPI-DRIV SCREWDRIVER, #2 PHILLIPS, 6" SHANK |
extra long description |
KLEIN 603-4 #2 Phillips Screwdriver |
KLEIN 682-6 #2 Phillips Screwdriver |
Features |
Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4-Inch shank. |
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The Phillips tip is precision-machined for exact fit. |
Long Description |
Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb |
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The Phillips tip is precision-machined for exact fit. |
Product Type |
#2 Phillips Screwdriver 4" Shank |
#2 Phillips Screwdriver Rapi-Driv® |
Short Description |
Phillips Screwdriver, #2 |
- |
Special Features |
Tip is precision-machined to provide a more consistent geometric symmetry than conventional Phillips-tip screwdrivers. |
- |
|
media |
Yes |
Yes |
Shank Length |
4 in;101.6 mm |
6" (15.2 cm) |
Shank Type |
Round |
Round Rapi-Driv® |
Tip Size |
#2 |
#2 |
Tip Style |
Phillips |
- |
tip type |
Phillips |
Phillips |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
603-4 |
682-6 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Weight |
0.25 lb;0.11 kg |
4.0 oz (113 g) |