Item Comparison: 60596, 40206

Item

60596 - General Purpose Gloves, Large - Klein Tools

60596
General Purpose Gloves, Large

$14.99 Each

$149.90 (10 Each)

QTY:
Each
Add
40206 - Journeyman Utility Gloves, Large - Klein Tools

40206
Journeyman Utility Gloves, Large

$22.69 Each

$226.90 (10 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 33 4
Vendor Klein Tools Klein Tools
Catalog Number 60596 40206
Manufacturer Number 60596 40206
Category Unassigned Welding Equipment - Safety Equipment
Classification N/A Job Site & Safety Apparel
UNSPSC 46181504 - Protective gloves 46181504 - Protective gloves
UPC/EAN/GTIN 00092644605963 00092644402067
Weight per package 0.196 (lbs/each) 0.13 (lbs/each)
Description 60596 General Purpose Gloves, Large
General Purpose Gloves, Large
40206 Journeyman Utility Gloves, Large
Utility Glove, Leather Glove Material, Open Cuff Style, Large Size, Non-Insulated, Black/Gray, 2.1 Oz
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.99 (Each) $22.69 (Each)
Carton/Reel $14.99 (1 Each) $22.69 (1 Each)
Standard Packaging/Reel $149.90 (10 Each) $226.90 (10 Each)
Material Spandex, Suede Synthetic Leather
Color Black, Orange, Grey Black/Gray
Overall Length 5" (12.7 cm) -
Size Large Large
Thickness 1" (2.5 cm) -
Description GENERAL PURPOSE GLOVES, LARGE JOURNEYMAN UTILITY GLOVES, LARGE
extra long description KLEIN 60596 General Purpose Gloves, -
Features - The Klein Tools Journeyman Utility glove is a hi-tech update to one of the best-selling gloves. Form-fitting stretch panels between your fingers provide a snug fit and the elastic cuff offers easy on and off flexibility between tasks. The anatomically designed palm eliminates material bunching for an exceptional fit. Your hands will stay cool, dry and comfortable with TrekDry(TM) material covering your wrist, thumb and fingers.
Long Description General Purpose Gloves, Large Utility Glove, Leather Glove Material, Open Cuff Style, Large Size, Non-Insulated, Black/Gray, 2.1 oz
Product Type General Purpose Gloves, Large Journeyman Utility Gloves, Size L
Short Description - Utility Glove, Leather, Large, Brown
Special Features Touchscreen Fingertip Fabric Synthetic Leather Palm
Cuff Style - Open
gender Unisex -
Glove Material - Leather
Insulated/Non-Insulated - Non-Insulated
Lining - Yes
media Yes Yes
Overall Height 11.5" (29.2 cm) -
Overall Width 2" (5.1 cm) -
package quantity - 1 ct
Water Resistant NO -
Brand Klein Tools Klein Tools
Manufacturers Part Number 60596 40206
sub brand - Journeyman
Category Description Fuses & Fuse Accessories Job Site & Safety Apparel
Type Work Glove -
Manufacturer Status - Inactive
Status - Inactive
Weight 3.2 oz (91 g) 2.1 oz;59 g
Application Wire Pulling Reinforced Thumb and Finger Panels
standard -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat