Item Comparison: 63060, CCPR400

Item

63060 - Ratcheting Cable Cutter - Klein Tools

63060
Ratcheting Cable Cutter

$268.71 Each

$268.71 (1 Each)

QTY:
Each
Add
CCPR400 - Cutter, Cable Ratcheting 9" 400 Cu/Al - Copper

CCPR400
Cutter, Cable Ratcheting 9" 400 Cu/Al

$295.80 Foot

$1,479.00 (5 Feet)

QTY:
Feet
Add
Nacogdoches 1 0
All Stores 274 39
Vendor Klein Tools Copper
Catalog Number 63060 CCPR400
Manufacturer Number 63060 582777
Category Strippers - Cutters Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 23241616 - Wire or cable cutter 23241616 - Wire or cable cutter
UPC/EAN/GTIN 00092644630606 00032886908439
Weight per package 1.32 (lbs/each) 0.1389 (lbs/ft)
Description 63060 Ratcheting Cable Cutter
Ratcheting Cable Cutter, Hardened Steel Blade Material, Copper:600 MCM;300 SQ.MM;Aluminum:750 MCM;380 SQ.MM;Communication Cable:1-1/8 In Cutting Capacity, Red Handle Color, Plastic Covered Handles With Hand Guards For Comfort and Firm Grip Handle, 10-1/4 In Overall Length, 1.3 LB
CCPR400 Cutter, Cable Ratcheting 9" 400 Cu/Al
Hardened Steel Blades Ensure Consistent Cuts and Long-Term Durability, While The Rounded Blade Design Minimizes Cable Distortion During Cutting.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $268.71 (Each) $295.80 (Foot)
Carton/Reel $268.71 (1 Each) $295.80 (1 Feet)
Standard Packaging/Reel $268.71 (1 Each) $1,479.00 (5 Feet)
Material Hardened Steel -
Blade Material Hardened Steel -
Handle Color Red -
Overall Length 10-1/4 in;260.4 mm -
Size - NA
Construction - CrV Steel, Screw Rivet
Description RATCHETING CABLE CUTTER CUTTER, CABLE RATCHETING 9" 400 CU/AL
extra long description KLEIN 63060 Ratcheting Cable Cutter SWC 582777 CCPR400 Ratcheting Cable
Features For cutting copper wire up to 600 MCM and aluminum wire up to 750 MCM, use the Klein Tools Ratcheting Cable Cutter. This cutter features a hold-open spring that allows for rapid cutting while the quick-release lever permits the blade to open as the tool is being used. This premium hand tool is made in Germany. -
Long Description Ratcheting Cable Cutter, Hardened Steel Blade Material, Copper:600 MCM;300 sq.mm;Aluminum:750 MCM;380 sq.mm;Communication Cable:1-1/8 in Cutting Capacity, Red Handle Color, Plastic Covered Handles with Hand Guards for Comfort and Firm Grip Handle, 10-1/4 in Overall Length, 1.3 lb Hardened steel blades ensure consistent cuts and long-term durability, while the rounded blade design minimizes cable distortion during cutting.
Product Type Ratcheting Cable Cutter CCPR400 Ratcheting Cable Cutter 750MCM
Short Description Ratcheting Cable Cutter, 10-1/4 in, Hardened Steel -
Special Features Patented Two-Step Ratchet Mechanism Requires Fewer Strokes Per Cut;Quick Release Lever Opens Blades Easily in Every Cutting Position to Allow Removal of the Cable Before Completion of Cut Double ratcheting mechanism and quick release lock
Cable Size - 750
Cutting Capacity Copper:600 MCM;300 sq.mm;Aluminum:750 MCM;380 sq.mm;Communication Cable:1-1/8 in;28.6 mm -
Handle Type - Comfort
media Yes -
package quantity 1 ct -
Wire Type - 750 Cu/1000 Al
Brand Klein Tools Southwire
Manufacturers Part Number 63060 582777
Category Description HAND TOOLS HAND TOOLS
Type Ratcheting Cable Cutter Wire or Cable Cutter
Weight 1.3 lb;0.6 kg -
Application Cutting Copper and Aluminum Cable Electrical
 
QTY:
Each
Add
QTY:
Feet
Add

Begin Live Chat