Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Southwire Rough Electrical Com |
Ecn-Korns |
Catalog Number |
645210 |
GALNIP34X10 |
Manufacturer Number |
645210 |
GALNIP3/4X10 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00751338313408 |
00784011004409 |
Weight per package |
0.873 (lbs/each) |
0.89 (lbs/each) |
Description |
645210 3/4X10 RGD Nip
3/4IN X10IN Conduit Nipple
|
GALNIP34X10 3/4X10 RGD Nip
3/4X10 Galvanized Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.27 (Each) |
$7.44 (Each) |
Carton/Reel |
$8.27 (1 Each) |
$7.44 (1 Each) |
Standard Packaging/Reel |
$8.27 (1 Each) |
$7.44 (1 Each) |
|
|
|
|
Additional Information |
Constructional Feature High Corrosion Resistant; Used On Rigid Conduit/IMC |
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
3/4X10 RGD NIP |
3/4X10 RGD NIP |
extra long description |
STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 10 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
Long Description |
3/4IN X10IN CONDUIT NIPPLE |
3/4X10 GALVANIZED NIPPLE |
Product Type |
Rigid Conduit Nipple |
Conduit Nipple |
|
Applicable Standard |
ANSI C80.1, Federal Specification WW-C-563 |
- |
End Type |
THREADED |
- |
|
Brand |
TOPAZ ELECTRIC CORP |
ECN-KORNS |
Manufacturers Part Number |
645210 |
GALNIP3/4X10 |
Model |
- |
GALNIP |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
Type |
STRAIGHT |
- |
|
Trade Size |
3/4 INCH |
3/4 INCH |
|
Standard Package |
1 PER CASE |
25 PER CARTON |
|
Approval |
UL (Canada and US), UL 6 |
UL 6, CSA C22.2 |
Used On |
- |
RIGID CONDUIT |