Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Halo Outdoor |
Catalog Number |
65716 |
FTR1740LW |
Manufacturer Number |
65/716 |
FTR1740LW |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111613 - Security lighting
|
39111612 - Area lighting
|
UPC/EAN/GTIN |
00045923629556 |
00080083705078 |
Weight per package |
2.54 (lbs/each) |
1.3 (lbs/each) |
Description |
65716 Led Double Head Security Light 40K WHT (No Sensor)
Led Security Light - Dual Head - White Finish - 4000K
|
FTR1740LW Led Twin RND FLD 40K WHT
Led Floodlight, 50000 H Average Life, 1700 LM Brightness (Lumens), White, 5000 K Color Temperature, Dark Bronze Finish, 218 MM;8.6 In Height, 211 MM;8.3 In Length, Polycarbonate Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, Eave Mount;Wall Mount, 3 - Lamps, 2 CT Package Quantity, Hardwired Power Source, Cul Listed;Culus Listed;Lighting Facts(R) Approved;Ul Listed, 120 V Ac Voltage Rating, 5 Yr Warranty, 168 MM;6.6 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.24 (Each) |
$122.20 (Each) |
Carton/Reel |
$60.24 (1 Each) |
$122.20 (1 Each) |
Standard Packaging/Reel |
$60.24 (1 Each) |
$122.20 (1 Each) |
|
amperage rating |
- |
Open Office, Retail |
Ballast Type |
- |
N/A |
Lamp Type |
LED |
LED |
Material |
Die Cast Aluminum |
Die Cast Aluminum |
Number of Lamps |
2 |
3 |
Voltage Rating |
277 |
120 V ac |
|
Color |
- |
White |
color temperature |
- |
5000 k |
Finish |
- |
Dark Bronze |
fixture material |
die-cast aluminum |
- |
Lens Material |
- |
Polycarbonate |
Style |
Flood Light |
Lighting |
|
Height |
- |
8.6 in;218 mm |
Length |
- |
8.3 in;211 mm |
Size |
- |
5.6 IN Length 7.3 IN Width 6.0 IN Height |
Width |
- |
6.6 in;168 mm |
|
Description |
LED DOUBLE HEAD SECURITY LIGHT 40K WHT (NO SENSOR) |
LED TWIN RND FLD 40K WHT |
extra long description |
SATCO 65/716 LED 2 BULLET HEAD SECU |
ETNCL FTR1740LW FLOOD TWIN ROUND LE |
Features |
- |
The ALL-PRO(TM) LED Outdoor Security series is designed to provide superior security with the sustainability of LED Technology. Designed to be a direct replacement for traditional halogen and incandescent fixtures, these round low profile LED floodlights pack high performance into a small package. These fixtures are available in Flood, Motion and Dusk to Dawn configurations, and are made with durable die-cast aluminum. |
Long Description |
LED Security Light - Dual Head - White Finish - 4000K |
LED Floodlight, 50000 h Average Life, 1700 lm Brightness (Lumens), White, 5000 K Color Temperature, Dark Bronze Finish, 218 mm;8.6 in Height, 211 mm;8.3 in Length, Polycarbonate Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, Eave Mount;Wall Mount, 3 - Lamps, 2 CT Package Quantity, Hardwired Power Source, cUL Listed;cULus Listed;Lighting Facts(R) Approved;UL Listed, 120 V ac Voltage Rating, 5 yr Warranty, 168 mm;6.6 in Width |
Product Type |
Led 2 Bullet Head Security LGT WH 40K |
Led Floodlight |
Short Description |
- |
LED Floodlight, Die Cast Aluminum, 8.3 x 6.6 x 8.6 in |
Special Features |
Watts: 20W ; Volts: 120V-277V ; Lumens: 1900 ; Color temperature: 4000K Cool White ; CRI: 80 ; Non-Dimmable ; Average rated hours: 50000 ; Warranty: 5 Year Limited - Fixtures ; Beam spread: 50 degrees ; California T24 2016 & 2019 JA8 Compliant - Outdoor LED ; HID equivalent: 70W ; Incandescent equivalent: 125W ; Operating temperature: -30C (-22F) to a maximum of +50C (+122F) ; IP rating: IP65 |
2.5 at (120V) |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
1700 lm |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-30 °C |
Mounting Type |
- |
Wall Mount;Eave Mount |
package quantity |
- |
2 CT |
Power Source |
- |
Hardwired |
Sensor Type |
- |
2.5 at (120V) |
Socket Type |
Hardwired |
N/A |
Standards Met |
- |
UL Listed;cUL Listed;cULus Listed;Lighting Facts(R) Approved |
surge protection |
Built-in surge protection - 2KV |
- |
Warranty |
5 Year Limited - Fixtures |
5 yr |
|
Brand |
Satco |
Eaton Lighting |
Manufacturers Part Number |
65/716 |
FTR1740LW |
sub brand |
- |
ALL-PRO(TM) |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Dual Head |
FLOODLIGHT |
|
aperture size |
- |
ECCN: EAR99NLR |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
OUTDOOR LIGHTING |
lighting |
environmental conditions |
Outdoor Wet Location |
2.5 at (120V) |
Operating Temperature |
-30C (-22F) to a maximum of +50C (+122F) |
- |
standard |
cETLus |
UL/cUL Listed - Wet Location |