Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Raco |
Catalog Number |
658 |
258 |
Manufacturer Number |
658 |
258 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Emt Fittings
|
Steel Boxes & Covers
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00784564106582 |
00050169002582 |
Weight per package |
2.4 (lbs/each) |
1.102 (lbs/each) |
Description |
658 3-1/2" STL Conn Concrete Tight
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
|
258 4-11/16"SQ 2-1/8"DP WLD Box 1/2-1"Ko
4-11/16 In. SQ. BX. 2-1/8 In. DP. Welded With Conduit Ko'S, 600V, Raisedground, (8) 1 In, (1) 1/2 In, and (3) Tko
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.27 (Each) |
$12.16 (Each) |
Carton/Reel |
$30.27 (1 Each) |
$12.16 (1 Each) |
Standard Packaging/Reel |
$30.27 (1 Each) |
$12.16 (1 Each) |
|
|
Color |
- |
Gray |
Finish |
Zinc Plated |
- |
|
Size |
3-1/2 in |
4-11/16 |
Width |
- |
4.688 |
|
Construction |
- |
Welded |
Description |
3-1/2" STL CONN CONCRETE TIGHT |
4-11/16"SQ 2-1/8"DP WLD BOX 1/2-1"KO |
extra long description |
MIDWEST 658 3 1/2 EMT CMP CONN |
RACO 258 4-11/16 BOX 2-1/8 DEEP 1/2 |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Steel, Threadless, 3-1/2" |
4-11/16 IN. SQ. BX. 2-1/8 IN. DP. WELDED WITH CONDUIT KO'S, 600V, RAISEDGROUND, (8) 1 IN, (1) 1/2 IN, AND (3) TKO |
Product Type |
3 1/2 Emt CMP Conn |
Steel Boxes and Covers |
Special Features |
- |
Combination cover screw heads provide for faster mudring/cover installation; raised ground provision in back of box |
|
Cable Entry |
- |
Knockouts for conduit |
dimensions |
5.7000 IN X 4.4000 IN X 6.4000 IN |
- |
Knockouts |
- |
1/2 in;1 in;1/2 - 3/4 in Combination (TKO) |
Packaging Type |
- |
No Packaging |
pallet quantity |
- |
1500 |
|
|
Category Description |
STEEL EMT FITTINGS |
STEEL BOXES & COVERS |
Type |
Compression Connector |
BOX |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Electrical |
Mounting |
- |
No bracket |
standard |
UL, cUL |
UL Listed |