Item Comparison: 660S, MEC760

Item

660S - 1/2" STL Concrete Tight Coupling - Eaton

660S
1/2" STL Concrete Tight Coupling

$0.648 Each

$32.40 (50 Each)

QTY:
Each
Add
MEC760 - 1/2" Emt Comp Coup Steel - Southwire

MEC760
1/2" Emt Comp Coup Steel

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 41 0
All Stores 28,231 0
Vendor Eaton Southwire
Catalog Number 660S MEC760
Manufacturer Number 660S MEC-760
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Steel Emt Fittings N/A
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564206602 00784297541124
Weight per package 0.12 (lbs/each) 1 (lbs/each)
Description 660S 1/2" STL Concrete Tight Coupling
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.12 LB/Ea
MEC760 1/2" Emt Comp Coup Steel
1/2 Emt Comp Coup Steel Emt Compression Coupling For Coupling Of Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete Tight Meets Ul514b
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.65 (Each) $0.00 (Each)
Carton/Reel $32.40 (50 Each) $0.00 (1 Each)
Standard Packaging/Reel $32.40 (50 Each) $0.00 (1 Each)
connection - Compression
Finish Zinc Plated -
Description 1/2" STL CONCRETE TIGHT COUPLING 1/2" EMT COMP COUP STEEL
extra long description MIDWEST 660S 1/2 EMT CMP CPL SWC MEC-760 1/2 EMT COMP CPLG STEEL
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Compression Coupling, 1/2 in Trade Size, Zinc Plated, 0.12 lb/EA 1/2 EMT COMP COUP STEEL EMT COMPRESSION COUPLING FOR COUPLING OF EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE TIGHT MEETS UL514B
Product Type 1/2 Emt CMP CPL 1/2 Emt Comp CPLG Steel
Short Description EMT Compression Coupling, 1/2 in, Zinc Plated, 0.12 lb/EA -
Special Features Concrete-Tight;Raintight Concrete-Tight;Features: Steel Construction;Master Quantity: 250;Meets UL514B;Shelf Quantity: 50
dimensions 1.6300 IN X 1.1300 IN X 1.1300 IN -
for use with EMT Conduit -
package quantity 50 CT -
Standards Met UL E-22132;cUL -
Made in USA yes -
Brand Cooper Crouse-Hinds Southwire
Manufacturers Part Number 660S MEC-760
Category Description STEEL EMT FITTINGS Fuses & Fuse Accessories
Type Compression coupling 1/2" EMT COMPRESSION COUPLINGS STEEL
Trade Size 1/2 in 1/2 IN EMT
Weight 0.12 lb/EA -
Application Commercial Connects two lengths of EMT conduit
standard UL, cUL cULus
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat