Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Unity |
Catalog Number |
6648GRTNK |
6648GRT |
Manufacturer Number |
6648 GRT NK |
6648GRTNK |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00782051142051 |
00761515142042 |
Weight per package |
21.22 (lbs/each) |
21 (lbs/each) |
Description |
6648GRTNK Wway 6X6X48 N3R PNTD SC Trough, NK
Eaton B-Line Series Wiring Trough, 6" Height, 48" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
|
6648GRT 6X648" RT No Ko
Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth, Length: 48 In, 16 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$221.16 (Each) |
$137.40 (Each) |
Carton/Reel |
$221.16 (1 Each) |
$137.40 (1 Each) |
Standard Packaging/Reel |
$221.16 (1 Each) |
$137.40 (1 Each) |
|
Material |
16 GAUGE GALVANEAL STEEL |
Low-Carbon Steel |
|
Color |
Gray |
Gray |
Finish |
Gray |
POLYESTER POWDER |
|
Depth |
6.00 In |
6 |
Length |
48.00 in |
48 |
Width |
6.00 In |
6 |
|
Description |
WWAY 6X6X48 N3R PNTD SC TROUGH,NK |
6X648" RT NO KO |
extra long description |
B-LINE 6648 GRT NK 4800 N3R SC STRA |
UNT 6648GRTNK N3R SCREW COVER GUTTE |
Features |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
- |
Long Description |
Eaton B-Line series wiring trough, 6" height, 48" length, 6" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge |
Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 IN, 6 IN Depth, Length: 48 IN, 16 GA Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, NEMA 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termi |
Product Type |
4800 N3R SC Straight Section W/O Ko |
N3R Screw Cover Gutter No K.O. Powder Coated |
Special Features |
- |
For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket |
|
dimensions |
48.0000 IN X 6.0000 IN X 6.0000 IN |
- |
Knockouts |
- |
NO |
|
Brand |
EATON B-LINE SERIES |
Unity |
Manufacturers Part Number |
6648 GRT NK |
6648GRTNK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Wiring trough |
GRT Gutter Slip-On Cover Wiring Trough |
|
|
Application |
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherComme |
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable |
Enclosure |
NEMA 3R, IP32 |
NEMA 3R, IP32 |
standard |
CSA Certified,UL Listed |
UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant |