Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
670 |
670 |
Manufacturer Number |
670 |
670 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274004204 |
00781381507479 |
Weight per package |
0.44 (lbs/each) |
0.55 (lbs/each) |
Description |
670 2" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 2 In Trade Size, 7 In Length, Wedge Nut, 0.44 LB/Ea
|
670 2" STL FM7 CVR Assy
Stamped Cover, Zinc Electroplated, Form 7 Body Type, 2 In Trade Size, 2 In Hub Size, Screw, 0.55 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.31 (Each) |
$17.05 (Each) |
Carton/Reel |
$27.31 (1 Each) |
$85.25 (5 Each) |
Standard Packaging/Reel |
$546.20 (20 Each) |
$852.50 (50 Each) |
|
Material |
Sheet Steel |
Steel |
|
Finish |
- |
Zinc Electroplated |
|
Hub Size |
- |
2 in |
Length |
7 in |
- |
|
Description |
2" STL FM7 COND BODY CVR |
2" STL FM7 CVR ASSY |
extra long description |
CRS-H 670 2 WDGNUT SHT STEEL FORM 7 |
APP 670 2 STL FM7 COVER ASSEMBLY |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Blank Cover, Form 7 Body Type, 2 in Trade Size, 7 in Length, Wedge Nut, 0.44 lb/EA |
Stamped Cover, Zinc Electroplated, Form 7 Body Type, 2 in Trade Size, 2 in Hub Size, Screw, 0.55 lb/EA |
Product Type |
2 Wdgnut SHT Steel Form 7 CVR |
2 STL FM7 Cover Assembly |
Short Description |
Blank Cover, 2 ", Form 7 Body, Steel |
Stamped Cover, 2 in, Form 7 Body, Steel |
Special Features |
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time |
Unique Wedge-Lok Clip Cover Design Allows Easy Removal Without Damaging The Conduit Body |
|
body type |
Form 7 |
Form 7 |
dimensions |
3.0000 IN X 0.8400 IN X 7.0000 IN |
- |
for use with |
Condulet(R) Conduit Body |
Rigid Steel;Rigid Aluminum;IMC Conduit |
Form |
- |
7 |
includes |
- |
Stainless Steel Screw |
Mounting Type |
Wedge Nut |
Screw |
package quantity |
1 CT;20 PK |
5 CT;50 PK |
Standards Met |
UL 514B Listed;CSA Certified C22.2 |
UL 514A/B;CSA Certified C22.2;NEC Certifed;CEC Certifed;NEMA FB-1 |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
670 |
670 |
sub brand |
- |
Wedge-Lok |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Wedge nut cover |
Blank Clip Cover With Screw |
|
|
Weight |
0.44 lb/EA |
0.55 lb/EA |
|
Application |
Conduit Fitting |
Wet Location |
Mounting |
- |
Screw-In |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |