Item Comparison: 674DC2, 674DC

Item

674DC2 - 1-1/4" NMB Connector 2 Screw Strap Type - Bridgeport

674DC2
1-1/4" NMB Connector 2 Screw Strap Type

$3.9196 Each

$391.96 (100 Each)

QTY:
Each
Add
674DC - 1-1/4" NMB Connector 2 Screw Strap Type - Bridgeport Fittings

674DC
1-1/4" NMB Connector 2 Screw Strap Type

$3.9196 Each

$391.96 (100 Each)

QTY:
Each
Add
Nacogdoches 46 46
All Stores 9,773 9,773
Vendor Bridgeport Bridgeport Fittings
Catalog Number 674DC2 674DC
Manufacturer Number 674-DC2 N/A
Category Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Unassigned
Classification Romex Connectors Romex Connectors
UNSPSC 39121419 - Flex connectors -
UPC/EAN/GTIN 00781747156747 78174709674
Weight per package 0.27 (lbs/each) 0.27 (lbs/each)
Description 674DC2 1-1/4" NMB Connector 2 Screw Strap Type
Strap Connector, 1-1/4 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 LB/Ea
674DC 1-1/4" NMB Connector 2 Screw Strap Type
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.92 (Each) $3.92 (Each)
Carton/Reel $39.20 (10 Each) $39.20 (10 Each)
Standard Packaging/Reel $391.96 (100 Each) $391.96 (100 Each)
Material Die Cast Zinc -
Finish Ball Burnished;Mirror Smooth -
Size 1-1/4 -
Description 1-1/4" NMB CONNECTOR 2 SCREW STRAP TYPE 1-1/4" NMB CONNECTOR 2 SCREW STRAP TYPE
extra long description BPT 674-DC2 1-1/4" STRAP-TYPE CONN. -
Features For connecting nonmetallic cable to box or enclosure. -
Long Description Strap Connector, 1-1/4 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.27 lb/EA -
Product Type Strap Connector -
Short Description Strap Connector, 1-1/4 in, Die Cast Zinc, Oval -
Special Features Furnished with 2-way Phillips/Slotted Head Screw -
angle 180 Deg -
Connection Orientation +180 ° -
Connection Type Screw;Strap -
Connector Type Two-Screw, Strap Type -
for use with Connecting Nonmetallic Cable to Box or Enclosure -
includes (2) Screw -
media Yes -
package quantity 10 PK;1 CT -
Standards Met UL mA;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL 514B;RoHS Compliant -
Made in USA yes -
Brand Bridgeport Bridgeport Fittings
Manufacturers Part Number 674-DC2 -
Category Description ROMEX CONNECTORS ROMEX CONNECTORS
Type CONNECTOR -
Trade Size 1-1/4 -
Status - Inactive
Weight 0.27 lb/EA -
Application For connecting nonmetallic cable to box or enclosure. -
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat