Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Cooper Wiring Devices |
Catalog Number |
691W |
274WB0X |
Manufacturer Number |
691W |
274W-BOX |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Unassigned
|
Classification |
Residential Switches
|
Commercial Receptacles
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00785007691023 |
032664161001 |
Weight per package |
0.2171 (lbs/each) |
0.23 (lbs/each) |
Description |
691W Combo 15A 1 SW 1P-120V 1RECP-125V W
Combination Switch, 1 Pole, 15 A, 120/125 V, White, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
|
274WB0X SW/Recpt Comb White
Combination Device, Duplex; 120 Vac 15 Ampere Single Pole Toggle Switch; 125 Vac 15 Ampere 2 Pole 3 Wire With Grounding Straight Blade Receptacle; White; Side Wiring; Wall Plate Not Included; Application Commercial; Approval Ul, Csa C22.2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.87 (Each) |
$8.64 (Each) |
Carton/Reel |
$248.74 (10 Each) |
$86.40 (10 Each) |
Standard Packaging/Reel |
$1,243.72 (50 Each) |
$864.00 (100 Each) |
|
amperage rating |
15 |
- |
connection |
Grounding |
- |
Current Rating |
15 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Poles |
1 |
- |
Voltage Rating |
120/125 V |
- |
Wire Size |
4 |
- |
|
|
|
Additional Information |
- |
INCLUDES ZINC PLATED STEEL MOUNTING STRAP |
Commodity Description |
- |
Gen Purpose Wiring Devices - Combination Devices |
Description |
COMBO 15A 1 SW 1P-120V 1RECP-125V W |
SW/RECPT COMB WHITE |
extra long description |
P&S 691W COMBO 15A 1 SW 1P-120V 1RE |
- |
Features |
Our standard Pass & Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes. |
- |
Long Description |
Combination Switch, 1 Pole, 15 A, 120/125 V, White, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb |
COMBINATION DEVICE, DUPLEX; 120 VAC 15 AMPERE SINGLE POLE TOGGLE SWITCH; 125 VAC 15 AMPERE 2 POLE 3 WIRE WITH GROUNDING STRAIGHT BLADE RECEPTACLE; WHITE; SIDE WIRING; WALL PLATE NOT INCLUDED; APPLICATION COMMERCIAL; APPROVAL UL, CSA C22.2 |
Product Type |
Combination Switch |
- |
Short Description |
15A, 120/125V Combination Single-Pole Switch & Single Receptacle, White |
- |
Special Features |
Two devices fits in one space, side wire |
- |
|
actuator type |
Toggle |
- |
dimensions |
1.32 (L) x 0.94 (W) x 3.28 (H) in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CA;50 PK |
- |
Receptacle Type |
- |
125 VAC 15 AMPERE 2 POLE 3 WIRE WITH GROUNDING STRAIGHT BLADE |
Standards Met |
UL498 |
- |
Switch Type |
- |
120 VAC 15 AMPERE SINGLE POLE TOGGLE |
Wall Plate Included |
- |
0 IN |
Wiring |
- |
SIDE |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
691-W |
274W-BOX |
|
Category Description |
Residential Switches |
Commercial receptacles |
Type |
Combination switch |
DUPLEX |
|
|
|
Application |
Commercial;Residential |
Commercial |
Approval |
- |
UL, CSA C22.2 |
Mounting |
WALL |
- |
nema rating |
5-15R |
- |
standard |
UL 498 |