Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Southwire Rough Electrical Com |
Scotch |
Catalog Number |
70 |
70 |
Manufacturer Number |
70 |
7000006225 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Classification |
Rigid Elbows
|
Tape
|
UNSPSC |
N/A
|
31201500 - Tape
|
UPC/EAN/GTIN |
00751338311206 |
00051128572610 |
Weight per package |
32.743 (lbs/each) |
0.0098 (lbs/each) |
Description |
70 4", 90D RGD Elb
4IN Rigid Conduit Elb
|
70 Silicone Rubber Elec Tape, 1" X 30', Sky BL/Gy
Electrical Tape, Sky Blue/Gray, Inorganic Silicone Rubber Adhesive Material, 12 LB/In Tensile Strength, 450 % Elongation At Break, +356 °F Operating Temperature, 30 FT Length, 1 In Width, 12 Mil Thickness, 5 Yr Shelf Life, 0.24 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$183.57 (Each) |
$79.67 (Each) |
Carton/Reel |
$183.57 (1 Each) |
$1,912.08 (24 Each) |
Standard Packaging/Reel |
$183.57 (1 Each) |
$1,912.08 (24 Each) |
|
Material |
Steel |
Silicone Rubber;Easy Strip Liner;Easy Tear Liner |
|
Background Color |
- |
Sky Blue/Gray |
Finish |
Galvanized |
- |
|
Length |
- |
30 ft;9 m |
Thickness |
- |
12 mil;0.3 mm |
Width |
- |
1 in;25.4 mm |
|
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
4",90D RGD ELB |
SILICONE RUBBER ELEC TAPE, 1" X 30', SKY BL/GY |
extra long description |
GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT |
3M 7000006225 Scotch® Self-Fusing S |
Features |
Topazs Rigid 90 elbow is precision manufactured to deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in sizes from 1/2 to 6; UL listed, HDG, meets Federal specification WW-C-563. |
Scotch(R) Self-Fusing Silicone Rubber Electrical Tape 70 is a high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic siliconerubber with an easy-tear and easy-strip liner. Scotch(R) Self-Fusing Silicone Rubber Electrical Tape 70 can be used as base tape layer to cleanly reenterConnections. |
Long Description |
4IN RIGID CONDUIT ELB |
Electrical Tape, Sky Blue/Gray, Inorganic Silicone Rubber Adhesive Material, 12 lb/in Tensile Strength, 450 % Elongation at Break, +356 °F Operating Temperature, 30 ft Length, 1 in Width, 12 mil Thickness, 5 yr Shelf Life, 0.24 lb |
Product Type |
Rigid Conduit Elbow |
Electrical Tape |
Short Description |
- |
Self-Fusing Silicone Rubber Electrical Tape 70 |
Special Features |
- |
Provides Outstanding Resistance to Ozone, Tracks and Arcs |
|
Adhesive Material |
- |
Inorganic Silicone Rubber |
Applicable Standard |
ANSI C80.1 |
- |
Bend Angle |
90 Degree |
- |
Bend Radius |
16 INCH |
- |
Elongation at Break |
- |
450 % |
End Type |
THREADED |
- |
Maximum Operating Temperature |
- |
+356 °F;+180 °C |
package quantity |
- |
1 RL/CT;24 RL/CA |
Shelf Life |
- |
5 yr |
Standards Met |
- |
RoHS 2011/65/EU Compliant |
Tensile Strength |
- |
12 lb/in |
|
Brand |
TOPAZ ELECTRIC CORP |
Minnesota Mining (3M) |
Manufacturers Part Number |
- |
70 |
sub brand |
- |
Scotch(R) |
|
Category Description |
RIGID ELBOWS |
TAPE |
Type |
- |
Rubber Insulating and Splicing |
|
|
Standard Package |
1 PER CASE |
- |
Weight |
- |
0.24 lb |
|
Application |
- |
Electrical Maintenance;Appliance and Fixture;Automotive and Marine;Commercial Construction;Industrial Construction;Irrigation;Maintenance and Repair Operations;Mining;Solar;Utility;Wind Power |
Approval |
UL (CANADA AND US) |