Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
70212AL |
B2008AL |
Manufacturer Number |
702-1/2-AL |
B2008AL |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31151901 - Metal straps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013140970 |
00781011600945 |
Weight per package |
0.05 (lbs/each) |
0.04 (lbs/each) |
Description |
70212AL 1/2" Rigid Alu Strut Strap
Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Aluminum, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
|
B2008AL BLTF 1/2" Alu Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0630" H X 2.3960" L X 1.25" W, Aluminum, 400 LBS Load Cap
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.89 (Each) |
$7.53 (Each) |
Carton/Reel |
$689.03 (100 Each) |
$7.53 (1 Each) |
Standard Packaging/Reel |
$689.03 (100 Each) |
$7.53 (1 Each) |
|
|
|
|
Construction |
- |
TWO PIECE |
Description |
1/2" RIGID ALU STRUT STRAP |
BLTF 1/2" ALU PIPE CLAMP |
extra long description |
ABB 702 1/2 AL RGD COND CLP 1/2IN 1 |
B-LINE B2008AL 1/2"-RIGID CONDUIT C |
Features |
- |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Aluminum, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Eaton B-Line series O.D. pipe and conduit clamp, 0.0630" H x 2.3960" L x 1.25" W, Aluminum, 400 Lbs load cap |
Product Type |
RGD Cond CLP 1/2IN 14GA Aluminum |
1/2"-Rigid Conduit Clamp, 1/2", Alm |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
|
dimensions |
- |
2.3960 IN X 1.2500 IN X 0.0630 IN |
|
Brand |
Superstrut |
EATON B-LINE SERIES |
Manufacturers Part Number |
702 1/2 AL |
B2008AL |
|
Category Description |
STRUT STRAPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
O.D. pipe and conduit clamp |
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
- |
CHANNEL |
standard |
- |
Not Applicable |