Item Comparison: C110212304SS, 70212SS

Item

C110212304SS - SS Stainless 4SS Rigid Clamp - Haydon Corporation

C110212304SS
SS Stainless 4SS Rigid Clamp

$6.6441 Each

$332.20 (50 Each)

QTY:
Each
Add
70212SS - 1/2" Rigid SS Conduit Clamp - Superstrut

70212SS
1/2" Rigid SS Conduit Clamp

$25.5882 Each

$2,558.82 (100 Each)

QTY:
Each
Add
Nacogdoches 0 101
All Stores 5 346
Vendor Haydon Corporation Superstrut
Catalog Number C110212304SS 70212SS
Manufacturer Number N/A 702 1/2 SS
Category Unassigned Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Strut Straps
UNSPSC - 31151901 - Metal straps
UPC/EAN/GTIN N/A 00616013141014
Weight per package 0 0.125 (lbs/each)
Description C110212304SS SS Stainless 4SS Rigid Clamp
70212SS 1/2" Rigid SS Conduit Clamp
Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Stainless Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.64 (Each) $25.59 (Each)
Carton/Reel $6.64 (1 Each) $2,558.82 (100 Each)
Standard Packaging/Reel $332.20 (50 Each) $2,558.82 (100 Each)
Material - Stainless Steel
Size - 1/2 INCH
Description SS STAINLESS 4SS RIGID CLAMP 1/2" RIGID SS CONDUIT CLAMP
extra long description - ABB 702 1/2 SS RGD COND CLP 1/2IN 1
Long Description - Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Stainless Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Product Type - RGD Cond CLP 1/2IN 14GA STN-STL
Special Features - Bolt head is combination slot and hex head for flexibility of attachment
Brand Haydon Corporation Superstrut
Manufacturers Part Number - 702-1/2-SS
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS STRUT STRAPS
Type - Pipe Straps, Pipe Clamps & Hangers (Series 700)
Application - Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat