Item Comparison: B2010PAZN, 7021EG

Item

B2010PAZN - BLTF 1" Pa Zinc Plate Rigid Pipe Clamp - Eaton

B2010PAZN
BLTF 1" Pa Zinc Plate Rigid Pipe Clamp

$2.5504 Each

$255.04 (100 Each)

QTY:
Each
Add
7021EG - 1" Rigid Electro Gal Strut Strap - Superstrut

7021EG
1" Rigid Electro Gal Strut Strap

$4.4838 Each

$448.38 (100 Each)

QTY:
Each
Add
Nacogdoches 0 304
All Stores 12,707 2,218
Vendor Eaton Superstrut
Catalog Number B2010PAZN 7021EG
Manufacturer Number B2010PAZN 702 1 EG
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Strut Straps
UNSPSC 39121311 - Electrical fittings 31151901 - Metal straps
UPC/EAN/GTIN 00781011610340 00616013140567
Weight per package 0.16 (lbs/each) 0.155 (lbs/each)
Description B2010PAZN BLTF 1" Pa Zinc Plate Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0705" H X 2.9510" L X 1.25" W, Steel
7021EG 1" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 1 In Size, 750 LB Capacity, 15.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.55 (Each) $4.48 (Each)
Carton/Reel $2.55 (1 Each) $448.38 (100 Each)
Standard Packaging/Reel $255.04 (100 Each) $448.38 (100 Each)
Material - Steel
Color - Silver
Finish - Electro-galvanized
Size - 1 in
Thickness - 14 ga
Description BLTF 1" PA ZINC PLATE RIGID PIPE CLAMP 1" RIGID ELECTRO GAL STRUT STRAP
extra long description B-LINE B2010PAZN 1" PIPE/CONDUIT CL ABB 702 1 EG RGD COND CLP 1IN 14GA
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Strap, 14 Gauge, Size 1 Inch, Outer Diameter Size 1.315 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Long Description Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0705" H x 2.9510" L x 1.25" W, Steel Strut Strap, Steel, Electro-Galvanized, Silver, 14 ga Thickness, 1 in Size, 750 lb Capacity, 15.5 lb/100
Product Type 1" Pipe/Conduit Clamp, Pre-Asm, Rigid, 1", ZN PLTD Strut Strap
Short Description - Strut Strap, Steel, Electro-Galvanized, 1 in
Special Features - Bolt head is combination slot and hex head for flexibility of attachment
for use with - Rigid/IMC Conduit;Pipe and Electric Metal Tubing
package quantity - 100 CT
Made in USA - yes
Brand Eaton Thomas & Betts
Manufacturers Part Number B2010PAZN 702-1-EG
sub brand - Superstrut(R)
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS STRUT STRAPS
Type - Pipe Straps, Pipe Clamps & Hangers (Series 700)
Weight - 15.5 lb/100
Application - Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Capacity - 750 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat