Item Comparison: 702312EG, B2016PAZN

Item

702312EG - 3-1/2" Rigid Electro Galv Strut Strap - Superstrut

702312EG
3-1/2" Rigid Electro Galv Strut Strap

$7.9885 Each

$199.71 (25 Each)

QTY:
Each
Add
B2016PAZN - BLTF 3-1/2" Zinc Plate Pa Rigid Pipe Clamp - Eaton

B2016PAZN
BLTF 3-1/2" Zinc Plate Pa Rigid Pipe Clamp

$3.9262 Each

$157.05 (40 Each)

QTY:
Each
Add
Nacogdoches 25 0
All Stores 1,990 4,372
Vendor Superstrut Eaton
Catalog Number 702312EG B2016PAZN
Manufacturer Number 702 3 1/2 EG B2016PAZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Straps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31151901 - Metal straps 39121311 - Electrical fittings
UPC/EAN/GTIN 00616013141793 00781011610944
Weight per package 0.56 (lbs/each) 0.56 (lbs/each)
Description 702312EG 3-1/2" Rigid Electro Galv Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 11 Ga Thickness, 3-1/2 In Size, 1650 LB Capacity, 56 LB/100
B2016PAZN BLTF 3-1/2" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 6.1410" L X 1.25" W, Stainless Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.99 (Each) $3.93 (Each)
Carton/Reel $199.71 (25 Each) $3.93 (1 Each)
Standard Packaging/Reel $199.71 (25 Each) $157.05 (40 Each)
Material - 11 Gauge Low Carbon Steel
Color Silver -
Finish Electro-galvanized Zinc Plated
Size 3-1/2 in 3-1/2 in
Thickness 11 ga -
Construction - TWO PIECE
Description 3-1/2" RIGID ELECTRO GALV STRUT STRAP BLTF 3-1/2" ZINC PLATE PA RIGID PIPE CLAMP
extra long description ABB 702 3 1/2 EG RGD COND CLP 3-1/2 B-LINE B2016PAZN 3 1/2" PIPE/CONDUI
Features Strap, 11 Gauge, Size 3-1/2 Inch, Outer Diameter Size 4.000 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Strut Strap, Steel, Electro-Galvanized, Silver, 11 ga Thickness, 3-1/2 in Size, 1650 lb Capacity, 56 lb/100 Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0994" H x 6.1410" L x 1.25" W, Stainless steel
Product Type RGD Cond CLP 3-1/2IN 11GA Eg STL 3 1/2" Pipe/Conduit Clamp, Pre-Asm, Rigid, 3 1/2", ZN PLTD
Short Description Strut Strap, Steel, Electro-Galvanized, 3-1/2 in -
Special Features - Includes Combination Recess Hex Head Machine Screw and Square Nut
dimensions - 6.1410 IN X 1.2500 IN X 0.0994 IN
for use with Rigid/IMC Conduit;Pipe and Electric Metal Tubing -
package quantity 25 CT -
Made in USA yes -
Brand Thomas & Betts Eaton
Manufacturers Part Number 702-3-1/2-EG B2016PAZN
sub brand Superstrut(R) -
Category Description STRUT STRAPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type - Pre-assembled O.D. pipe and conduit clamp
Weight 56 lb/100 -
Application Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 1650 lb -
Mounting - CHANNEL
standard - Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat