Item Comparison: 70234EG, C10634

Item

70234EG - 3/4" Rigid Electro Gal Strut Strap - Superstrut

70234EG
3/4" Rigid Electro Gal Strut Strap

$3.915 Each

$391.50 (100 Each)

QTY:
Each
Add
C10634 - 3/4" Emt Galv-Krom Kindorf Strut Strap - Kindorf

C10634
3/4" Emt Galv-Krom Kindorf Strut Strap

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 1,862 0
Vendor Superstrut Kindorf
Catalog Number 70234EG C10634
Manufacturer Number 702 3/4 EG C 106 3/4
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Straps Strut Straps
UNSPSC 31151901 - Metal straps 31151901 - Metal straps
UPC/EAN/GTIN 00616013140574 00785991759723
Weight per package 0.125 (lbs/each) 0.13 (lbs/each)
Description 70234EG 3/4" Rigid Electro Gal Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 12.5 LB/100
C10634 3/4" Emt Galv-Krom Kindorf Strut Strap
Strut Strap, Steel, Galvanized-Krom, 1-1/2 In Width, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 13 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.92 (Each) $0.00 (Each)
Carton/Reel $391.50 (100 Each) $0.00 (100 Each)
Standard Packaging/Reel $391.50 (100 Each) $0.00 (100 Each)
Material Steel Steel
Color Silver -
Finish Electro-galvanized Galvanized-Krom
Size 3/4 in 3/4 in
Thickness 14 ga 14 ga
Width - 1-1/2 in
Description 3/4" RIGID ELECTRO GAL STRUT STRAP 3/4" EMT GALV-KROM KINDORF STRUT STRAP
extra long description ABB 702 3/4 EG RGD COND CLP 3/4IN 1 ABB C 106 3/4 PIPE STRAP 14GA 3/4IN
Features Strap, 14 Gauge, Size 3/4 Inch, Outer Diameter Size 1.050 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing Pipe Strap, 14 Gauge, 3/4 Inch Pipe Size, Steel, For use with EMT
Long Description Strut Strap, Steel, Electro-Galvanized, Silver, 14 ga Thickness, 3/4 in Size, 750 lb Capacity, 12.5 lb/100 Strut Strap, Steel, Galvanized-Krom, 1-1/2 in Width, 14 ga Thickness, 3/4 in Size, 750 lb Capacity, 13 lb/100
Product Type RGD Cond CLP 3/4IN 14GA Eg STL Pipe Strap 14GA 3/4IN STL
Short Description Strut Strap, Steel, Electro-Galvanized, 3/4 in Strut Strap, Steel, Galvanized-Krom, 3/4 in, Rigid
Special Features Bolt head is combination slot and hex head for flexibility of attachment Kindorf Straps are Pre-Assembled for Easy Handling and Sorting
for use with Rigid/IMC Conduit;Pipe and Electric Metal Tubing EMT Conduit
package quantity 100 CT 100 CT
Made in USA yes yes
Brand Thomas & Betts Thomas & Betts
Manufacturers Part Number 702-3/4-EG C-106-3/4
sub brand Superstrut(R) Kindorf(R)
Category Description STRUT STRAPS STRUT STRAPS
Type Pipe Straps, Pipe Clamps & Hangers (Series 700) Conduit, Cable & Pipe Supports
Weight 12.5 lb/100 13 lb/100
Application Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel For use with EMT conduit
Capacity 750 lb 750 lb
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat