Nacogdoches |
92 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
PHD Manufacturing |
Catalog Number |
7023EG |
2008 |
Manufacturer Number |
702 3 EG |
N/A |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Unassigned
|
Classification |
Strut Straps
|
N/A
|
UNSPSC |
31151901 - Metal straps
|
-
|
UPC/EAN/GTIN |
00616013140949 |
N/A |
Weight per package |
0.43 (lbs/each) |
0 |
Description |
7023EG 3" Rigid Electro Galv Conduit Clamp
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 3 In Size, 1650 LB Capacity, 43 LB/100
|
2008 2 1/2 Inch Strut Strap
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.92 (Each) |
$0.00 (Each) |
Carton/Reel |
$172.90 (25 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$172.90 (25 Each) |
$0.00 (1 Each) |
|
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
- |
|
Size |
3 in |
- |
Thickness |
12 ga |
- |
|
Description |
3" RIGID ELECTRO GALV CONDUIT CLAMP |
2 1/2 INCH STRUT STRAP |
extra long description |
ABB 702 3 EG RGD COND CLP 3IN 12GA |
- |
Features |
Strap, 12 Gauge, Size 3 Inch, Outer Diameter Size 3.500 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
- |
Long Description |
Strut Strap, Steel, Electro-Galvanized, Silver, 12 ga Thickness, 3 in Size, 1650 lb Capacity, 43 lb/100 |
- |
Product Type |
RGD Cond CLP 3IN 12GA Eg Steel |
- |
Short Description |
Strut Strap, Steel, Electro-Galvanized, 3 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
- |
|
for use with |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
- |
package quantity |
50 CT |
- |
|
|
Brand |
Thomas & Betts |
PHD Manufacturing |
Manufacturers Part Number |
702-3-EG |
- |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
Fuses & Fuse Accessories |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
- |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
- |
Capacity |
1650 lb |
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
Call nearest store for Item Price
|