Item Comparison: B2020PAZN, 7026EG

Item

B2020PAZN - BLTD 6" Zinc Plate Pa Rigid Pipe Clamp - Eaton

B2020PAZN
BLTD 6" Zinc Plate Pa Rigid Pipe Clamp

$8.3044 Each

$8.30 (1 Each)

QTY:
Each
Add
7026EG - 6" Rigid Electro Galv Strut Strap - Superstrut

7026EG
6" Rigid Electro Galv Strut Strap

$37.4965 Each

$937.41 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 544 195
Vendor Eaton Superstrut
Catalog Number B2020PAZN 7026EG
Manufacturer Number B2020PAZN 702 6EG
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Strut Straps
UNSPSC 39121311 - Electrical fittings 31151901 - Metal straps
UPC/EAN/GTIN 00781011611347 00616013014806
Weight per package 0.877 (lbs/each) 0.875 (lbs/each)
Description B2020PAZN BLTD 6" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.12" H X 9.8750" L X 1.25" W, Stainless Steel, 1000 LBS Load Cap
7026EG 6" Rigid Electro Galv Strut Strap
Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvanized Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.30 (Each) $37.50 (Each)
Carton/Reel $8.30 (1 Each) $937.41 (25 Each)
Standard Packaging/Reel $8.30 (1 Each) $937.41 (25 Each)
Material 11 Gauge Low Carbon Steel -
Finish Pre-Galvanized -
Size 6 In -
Construction TWO PIECE -
Description BLTD 6" ZINC PLATE PA RIGID PIPE CLAMP 6" RIGID ELECTRO GALV STRUT STRAP
extra long description B-LINE B2020PAZN 6" PIPE/CONDUIT CL ABB 702 6EG RGD COND CLP 6IN 11GA E
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. -
Long Description Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.12" H x 9.8750" L x 1.25" W, Stainless steel, 1000 Lbs load cap Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Product Type 6" Pipe/Conduit Clamp, Pre-Asm, Rigid, 6", ZN PLTD RGD Cond CLP 6IN 11GA Eg Steel
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut -
dimensions 9.8750 IN X 1.2500 IN X 0.1200 IN -
Brand Eaton Superstrut
Manufacturers Part Number B2020PAZN 702-6EG
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS STRUT STRAPS
Type Pre-assembled O.D. pipe and conduit clamp -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Mounting CHANNEL -
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat