Nacogdoches |
123 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
703114EG |
BPC20 |
Manufacturer Number |
703 1 1/4 EG |
BPC-20 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013143674 |
00781011016791 |
Weight per package |
0.25 (lbs/each) |
0.0028 (lbs/each) |
Description |
703114EG 1-1/4" Unv-Emt, Imc, & Rig-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 1-1/4 In Size, 800 LB Capacity, 25 LB/100
|
BPC20 SPRG 1-1/4" 2PC, 200LB CNDT Clamp
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.14LBS, Rigid or Emt Conduit Size: 1.25", Break-Apart Conduit Clamps, 200 LBS Load Capacity, Pre-Galvanized
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.70 (Each) |
$2.47 (Each) |
Carton/Reel |
$234.90 (50 Each) |
$2.47 (1 Each) |
Standard Packaging/Reel |
$234.90 (50 Each) |
$123.33 (50 Each) |
|
Material |
Steel |
Low Carbon Steel |
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
N/A |
|
Size |
1-1/4 in |
1-1/4 in |
Thickness |
14 ga |
- |
|
Construction |
- |
TWO PIECE |
Description |
1-1/4" UNV-EMT, IMC, & RIG-ELECTRO GAL STRUT STRAP |
SPRG 1-1/4" 2PC,200LB CNDT CLAMP |
extra long description |
ABB 703 1 1/4 EG UNIV CLP 14GA SZ1. |
B-LINE BPC-20 BREAK-APART CLAMP, 1 |
Features |
Clamp, Universal, 14 Gauge, Size 1-1/4 Inch, Pipe Outer Diameter 1.508 Inches - 1.660 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 1-1/4 in Size, 800 lb Capacity, 25 lb/100 |
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.14lbs, Rigid or EMT conduit size: 1.25", Break-apart conduit clamps, 200 lbs load capacity, Pre-galvanized |
Product Type |
Univ CLP 14GA SZ1.25IN OD1.508IN Eg |
Break-Apart Clamp, 1 1/4" Rigid or Emt |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 1-1/4 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
Design Load 200 Lb, Includes Combination Recess Hex Head Machine Screw |
|
dimensions |
- |
1.0000 IN X 1.0000 IN X 1.0000 IN |
for use with |
Cable Tray |
- |
Number of Holes |
0 |
- |
package quantity |
50 CT |
- |
|
|
Brand |
Thomas & Betts |
Eaton |
Manufacturers Part Number |
703-1-1/4-EG |
BPC-20 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
Break apart conduit clamp |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
800 lb |
- |
Mounting |
- |
CHANNEL |
standard |
- |
UL/cUL Listed |