Nacogdoches |
272 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
7032EG |
BPC32 |
Manufacturer Number |
703 2 EG |
BPC32 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013143711 |
00781011016814 |
Weight per package |
0.375 (lbs/each) |
0.0032 (lbs/each) |
Description |
7032EG 2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 2 In Size, 800 LB Capacity, 37.5 LB/100
|
BPC32 SPRG 2" 2PC, 200LB CNDT Clamp
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.161LBS, Rigid or Emt Conduit Size: 2", Break-Apart Conduit Clamps, 200 LBS Load Capacity, Pre-Galvanized
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.62 (Each) |
$4.32 (Each) |
Carton/Reel |
$281.10 (50 Each) |
$4.32 (1 Each) |
Standard Packaging/Reel |
$281.10 (50 Each) |
$215.92 (50 Each) |
|
Material |
- |
Low Carbon Steel |
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
N/A |
|
Size |
2 in |
2 in |
Thickness |
14 ga |
- |
|
Construction |
- |
TWO PIECE |
Description |
2" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP |
SPRG 2" 2PC, 200LB CNDT CLAMP |
extra long description |
ABB 703 2 EG UNIV CLP 14GA SZ 2IN O |
B-LINE BPC-32 BREAK-APART CLAMP, 2" |
Features |
Clamp, Universal, 14 Gauge, Size 2 Inch, Pipe Outer Diameter 2.195 Inches - 2.375 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. |
Long Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 2 in Size, 800 lb Capacity, 37.5 lb/100 |
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.161lbs, Rigid or EMT conduit size: 2", Break-apart conduit clamps, 200 lbs load capacity, Pre-galvanized |
Product Type |
Universal Clamp |
Break-Apart Clamp, 2" Rigid or Emt |
Short Description |
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 2 in |
- |
Special Features |
- |
Design Load 200 Lb, Includes Combination Recess Hex Head Machine Screw |
|
dimensions |
- |
1.0000 IN X 1.0000 IN X 1.0000 IN |
for use with |
Cable Tray |
- |
Number of Holes |
0 |
- |
package quantity |
50 CT |
- |
|
|
Brand |
Thomas & Betts |
Eaton |
Manufacturers Part Number |
703-2-EG |
BPC-32 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
- |
Break apart conduit clamp |
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Capacity |
800 lb |
- |
Mounting |
- |
CHANNEL |
standard |
- |
UL/cUL Listed |