Item Comparison: 70579, 35301

Item

70579 - Folding Hex Key Set, 5-Key, Sae Sizes - Klein Tools

70579
Folding Hex Key Set, 5-Key, Sae Sizes

$14.14 Each

$84.84 (6 Each)

QTY:
Each
Add
35301 - Replacement Blade, 5/Card - Ideal

35301
Replacement Blade, 5/Card

$7.37 Each

$7.37 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 424 7
Vendor Klein Tools Ideal
Catalog Number 70579 35301
Manufacturer Number 70579 35301
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification Hand Tools Bits, Blades, and Hole Saws
UNSPSC 27111710 - Hex keys 27111501 - Knife blades
UPC/EAN/GTIN 00092644332739 00783250353019
Weight per package 0.85 (lbs/each) 0.06 (lbs/each)
Description 70579 Folding Hex Key Set, 5-Key, Sae Sizes
Folding Hex Key Set, Silver (Handle), 3/16 In;7/32 In;1/4 In;5/16 In;3/8 In Tip Size, 1-7/8 to 3 In Overall Length, 0.20 LB
35301 Replacement Blade, 5/Card
Ideal, Utility Knife Blade, Replacement, Consist Of: 5
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.14 (Each) $7.37 (Each)
Carton/Reel $14.14 (1 Each) $7.37 (1 Each)
Standard Packaging/Reel $84.84 (6 Each) $7.37 (1 Each)
Material Alloy Steel/Steel -
Color Silver (Handle) -
Finish SATIN -
Overall Length 1-7/8 to 3 in;47.6 to 76.2 mm -
Size 3/16", 7/32", 1/4", 5/16", 3/8" -
Description FOLDING HEX KEY SET, 5", SAE, 5PC REPLACEMENT BLADE, 5/CARD
extra long description KLEIN 70579 Five-Key Inch Folding H IDEAL 35-301 REPLACEMENT BLADE (5 P
Features No need to worry about lost hex keys with Klein Tools 5-Key Folding Hex Key Set. This handy tool featuresfive different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets. -
Long Description Folding Hex Key Set, Silver (Handle), 3/16 in;7/32 in;1/4 in;5/16 in;3/8 in Tip Size, 1-7/8 to 3 in Overall Length, 0.20 lb IDEAL, Utility Knife Blade, Replacement, Consist Of: 5
Product Type Five-Key Inch Folding Hex Key Set Replacement Blade (5 Per Card)
Short Description 5 Key Folding Hex Key Set, Silver Handle -
Special Features - Consist Of: 5
Handle Length 5.375" (13.7 cm) -
included Five-Key Inch Set: 3/16", 7/32", 1/4", 5/16", 3/8" -
media Yes -
Number of Pieces 5 -
Tip Size 3/16 in;7/32 in;1/4 in;5/16 in;3/8 in -
Made in USA yes -
Brand Klein Tools Ideal
Manufacturers Part Number 70579 35-301
Category Description HAND TOOLS BITS, BLADES, AND HOLE SAWS
Type Folding Set Replacement
Weight 0.20 lb;0.09 kg -
Application - For IDEAL Utility Knife
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat