Item Comparison: 71A5750001D, RKM250M5

Item

71A5750001D - 250W MH 5-Tap Bal - Advance

71A5750001D
250W MH 5-Tap Bal

$145.42 Each

$145.42 (1 Each)

QTY:
Each
Add
RKM250M5 - 250W MH 5-Tap Bal - Advance By Signify

RKM250M5
250W MH 5-Tap Bal

$145.42 Each

$145.42 (1 Each)

QTY:
Each
Add
Nacogdoches 5 5
All Stores 231 231
Vendor Advance Advance By Signify
Catalog Number 71A5750001D RKM250M5
Manufacturer Number 483859 N/A
Category High Intensity Discharge Balla - Hid Ballast Kits Enhanced Commodity Codes - Lighting
Classification Hid Ballasts Hid Ballasts
UNSPSC 39101902 - High intensity discharge HID ballast -
UPC/EAN/GTIN 00781087111789 N/A
Weight per package 10.32 (lbs/each) 0
Description 71A5750001D 250W MH 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 250 W, 120/208/240/277/480 V, 2 A;1.2 A;1 A;0.9 A;0.5 A, Non Dimmable, 1 Lamps, 4.8 In Length, 3.1 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Capacitor) Operating Temperature, 0.010 KG
RKM250M5 250W MH 5-Tap Bal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $145.42 (Each) $145.42 (Each)
Carton/Reel $145.42 (1 Each) $145.42 (1 Each)
Standard Packaging/Reel $145.42 (1 Each) $145.42 (1 Each)
Ballast Type Magnetic HID -
Current Rating 2 A;1.2 A;1 A;0.9 A;0.5 A -
Lamp Type METAL HALIDE -
Number of Lamps 1 -
Voltage Rating 120/208/240/277/480 V -
Wattage 250 -
Height 4.3 in -
Length 4.8 in -
Width 1.69 -
Description 250W MH 5-TAP BAL -
extra long description ADV 483859 MH BAL 250W M58 5-TAP KI -
Features The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. -
Long Description Magnetic HID Kit, Magnetic HID Ballast, Probe, 250 W, 120/208/240/277/480 V, 2 A;1.2 A;1 A;0.9 A;0.5 A, Non Dimmable, 1 Lamps, 4.8 in Length, 3.1 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +105 °C (Capacitor) Operating Temperature, 0.010 kg -
Product Type MH Bal 250W M58 5-Tap Kit -
Short Description Magnetic HID Kit, Probe, 250 W, MH Ballast -
Special Features M58 ANSI -
ANSI Code M58 -
Ballast Factor 1 -
dimmable No -
For Bulb Type Metal Halide -
Maximum Operating Temperature +105 °C (Capacitor) -
package quantity 1 PK -
Power Factor 0.90 -
Power Rating 250 -
Standards Met UL Listed;CSA Certified;RoHS Compliant -
start type Probe -
Made in USA yes -
Brand Philips Advance Advance By Signify
Manufacturers Part Number 71A5750001D -
Category Description HID BALLASTS HID BALLASTS
Type Magnetic HID -
Status - Inactive
Weight 0.010 kg -
Application Outdoor;Lighting Luminaire Component -
Frequency Rating 60 Hz -
standard ULR;CSA certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat