Item Comparison: 71A6051001D, MH400APKIT

Item

71A6051001D - 400W MH 5-Tap Bal - Advance

71A6051001D
400W MH 5-Tap Bal

$164.75 Each

$164.75 (1 Each)

QTY:
Each
Add
MH400APKIT - 400W MH 5-Tap Ballast Kit - Keystone

MH400APKIT
400W MH 5-Tap Ballast Kit

$106.69 Each

$106.69 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 457 26
Vendor Advance Keystone
Catalog Number 71A6051001D MH400APKIT
Manufacturer Number 485227 MH-400A-P-KIT 3/1
Category High Intensity Discharge Balla - Hid Ballast Kits High Intensity Discharge Balla - Hid Ballast Kits
Classification Hid Ballasts Hid Ballasts
UNSPSC 39101902 - High intensity discharge HID ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087110379 00890949003251
Weight per package 13.12 (lbs/each) 11.8999 (lbs/each)
Description 71A6051001D 400W MH 5-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 400 W, 120/208/240/277/480 V, 2.86 A;1.45 A;1.29 A;1.1 A;0.62 A, Non Dimmable, 1 Lamps, 4.8 In Length, 4.45 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Capacitor) Operating Temperature, 5.938 KG
MH400APKIT 400W MH 5-Tap Ballast Kit
400W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480V), Includes Capacitor, Bracket, and Mounting Hardware. Included Ballast: MH-400A-P-Ca
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $164.75 (Each) $106.69 (Each)
Carton/Reel $164.75 (1 Each) $106.69 (1 Each)
Standard Packaging/Reel $164.75 (1 Each) $106.69 (1 Each)
Ballast Type Magnetic HID -
Current Rating 2.86 A;1.45 A;1.29 A;1.1 A;0.62 A -
Lamp Type METAL HALIDE -
Number of Lamps 1 -
Voltage Rating 120/208/240/277/480 V -
Wattage 400 -
Height 4.3 in -
Length 4.8 in -
Width 1.69 -
Description 400W MH 5-TAP BAL 400W MH 5-TAP BALLAST KIT
extra long description ADV 485227 MH BAL 400W M59 5-TAP KI Key MH-400A-P-KIT 3/1 KTEB-226-1-TP
Features The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. -
Long Description Magnetic HID Kit, Magnetic HID Ballast, Probe, 400 W, 120/208/240/277/480 V, 2.86 A;1.45 A;1.29 A;1.1 A;0.62 A, Non Dimmable, 1 Lamps, 4.8 in Length, 4.45 in Width, 4.3 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +105 °C (Capacitor) Operating Temperature, 5.938 kg 400W METAL HALIDE BALLAST REPLACEMENT KIT, 5 TAP (120/208/240/277/480V), INCLUDES CAPACITOR, BRACKET, AND MOUNTING HARDWARE. INCLUDED BALLAST: MH-400A-P-CA
Product Type MH Bal 400W M59 5-Tap Kit Kteb-226-1-TP
Short Description Magnetic HID Kit, Probe, 400 W, MH Ballast -
Special Features M59 ANSI -
ANSI Code M59 -
Ballast Factor 1 -
dimmable No -
For Bulb Type Metal Halide -
Maximum Operating Temperature +105 °C (Capacitor) -
package quantity 1 PK -
Power Factor 0.90 -
Power Rating 400 -
Standards Met UL Listed;CSA Certified;RoHS Compliant -
start type Probe -
Made in USA yes -
Brand Philips Advance Keystone
Manufacturers Part Number 71A6051001D MH-400A-P-KIT 3/1
Category Description HID BALLASTS HID BALLASTS
Type Magnetic HID -
Weight 5.938 kg -
Application Outdoor;Lighting Luminaire Component -
Frequency Rating 60 Hz -
standard ULR;CSA certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat