Item Comparison: TP579, 72C1458

Item

TP579 - 4-11/16SQ, 1G, 5/8RSD CVR - Eaton

TP579
4-11/16SQ, 1G, 5/8RSD CVR

$4.3495 Each

$108.74 (25 Each)

QTY:
Each
Add
72C1458 - 4-11/16 SQ, 1G, 5/8 RSD CVR - Steel City

72C1458
4-11/16 SQ, 1G, 5/8 RSD CVR

$4.3918 Each

$109.80 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,343 1,512
Vendor Eaton Steel City
Catalog Number TP579 72C1458
Manufacturer Number TP579 72 C 14 5/8
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105797 00785991175585
Weight per package 0.36 (lbs/each) 0.375 (lbs/each)
Description TP579 4-11/16SQ, 1G, 5/8RSD CVR
Raised Box Cover, Steel, Box Mount, 0.36 LB/Ea
72C1458 4-11/16 SQ, 1G, 5/8 RSD CVR
Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.35 (Each) $4.39 (Each)
Carton/Reel $4.35 (1 Each) $109.80 (25 Each)
Standard Packaging/Reel $108.74 (25 Each) $109.80 (25 Each)
Material Steel Steel
Shape Square Square
Color Natural Silver
Finish Natural Pre-Galvanized
Size 4-11/16" 4-11/16 Inches
Description 4-11/16SQ,1G,5/8RSD CVR 4-11/16 SQ, 1G, 5/8 RSD CVR
extra long description THEP TP579 4 11/16 SQ 5/8 RSD 1 DEV ABB 72 C 14 5/8 4-11/16 SQUARE BX C
Features Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded Single Gang Device Cover, 4 Cubic Inches, 4-11/16 Inch x 5/8 Inch Raised, Pre-Galvanized Steel.
Long Description Raised Box Cover, Steel, Box Mount, 0.36 lb/EA Device Cover, Steel, Pre-Galvanized, Silver, Square, Surface Mount, 0.38 lb/EA
Product Type 4 11/16 SQ 5/8 RSD 1 Device CVR 4-11/16 Square BX CVR, STL, 4CU, RSD
Short Description 4-11/16" Square Raised Box Cover, Steel, 5/8" Raised 25 Pk Device Cover, Steel, Pre-Galvanized, Silver, 2 Gang, 4-11/16"x 5/8"raised
Special Features Welded/Drawn Construction -
dimensions 4.6900 IN X 4.6900 IN X 0.6300 IN -
for use with - Square Boxes
Knockouts - 0
Mounting Type Box Mount Surface Mount
number of outlet - 1
package quantity 25 CT 25 CT
Standards Met UL MA UL E2969
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP579 72-C-14-5/8
sub brand - Steel City
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Square cover Outlet Box Covers
Weight 0.36 lb/EA 0.38 lb/EA
Application Commercial;Industrial;Lighting Fixtures -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat