Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP529 |
72C50112 |
Manufacturer Number |
TP529 |
72-C-50-1-1/2 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105292 |
00785991146400 |
Weight per package |
0.56 (lbs/each) |
0.605 (lbs/each) |
Description |
TP529 4-11/16 1-1/2"D Tile Ring
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, One Device, Steel, 1-1/2" Raised, 11.3 Cubic Inch Capacity
|
72C50112 4-11/16SQ, 1-1/2" RSD 1G CVR
Single Gang Square Cut Tile Wall Cover, 9 Cubic Inches, 4-11/16 Inch Square X 1-1/2 Inch Raised, Pre Galvanized Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.03 (Each) |
$10.94 (Each) |
Carton/Reel |
$350.67 (25 Each) |
$109.45 (10 Each) |
Standard Packaging/Reel |
$350.67 (25 Each) |
$109.45 (10 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Size |
4-11/16" |
4-11/16 Inches |
|
Description |
4-11/16 1-1/2"D TILE RING |
4-11/16SQ, 1-1/2" RSD 1G CVR |
extra long description |
THEP TP529 4 11/16 SQ 1 1/2 RSD 1 D |
ABB 72 C 50 1 1/2 STL CVR 9CU-IN 4- |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri |
- |
Long Description |
Eaton Crouse-Hinds series Square Cover, 4-11/16", Natural, Raised surface, one device, Steel, 1-1/2" raised, 11.3 cubic inch capacity |
Single Gang Square Cut Tile Wall Cover, 9 Cubic Inches, 4-11/16 Inch Square x 1-1/2 Inch Raised, Pre Galvanized Steel |
Product Type |
4 11/16 SQ 1 1/2 RSD 1 Device CVR |
STL CVR 9CU-In 4-11/16X1-1/2 Raised |
Special Features |
One Device, Weight 64 Lb per 100 |
- |
|
dimensions |
4.6900 IN X 4.6900 IN X 1.5000 IN |
- |
Knockouts |
- |
0 |
number of outlet |
- |
1 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Steel City |
Manufacturers Part Number |
TP529 |
72 C 50 1 1/2 |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Square cover |
Outlet Box Covers |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
UL |
UL E2969 |