Item Comparison: 735SP, NP6

Item

735SP - 5" Safety Plate Steel - Bridgeport

735SP
5" Safety Plate Steel

$1.0673 Each

$266.82 (250 Each)

QTY:
Each
Add
NP6 - 6" X 1-1/2" Nail Plate - Cully

NP6
6" X 1-1/2" Nail Plate

$1.1574 Each

$57.87 (50 Each)

QTY:
Each
Add
Nacogdoches 138 0
All Stores 3,144 35
Vendor Bridgeport Cully
Catalog Number 735SP NP6
Manufacturer Number 735-SP NP6
Category Anchor and Fasteners - Miscellaneous Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Steel Boxes & Covers Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39131606 - Wire guard nail plate 39131606 - Wire guard nail plate
UPC/EAN/GTIN 00781747007353 00784610843065
Weight per package 0.132 (lbs/each) 0.1551 (lbs/each)
Description 735SP 5" Safety Plate Steel
Plate, Safety, Steel, 5"
NP6 6" X 1-1/2" Nail Plate
6 X 1-1/2" Nail Plate, Pre-Galvanized
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.07 (Each) $1.16 (Each)
Carton/Reel $53.36 (50 Each) $57.87 (50 Each)
Standard Packaging/Reel $266.82 (250 Each) $57.87 (50 Each)
Material Steel Steel
Color Gray Silver
Length 5 6"
Size 5 6" x 1-1/2"
Thickness 1/16 1/16" (16 Gauge)
Width 1.5 1-1/2"
Description 5" SAFETY PLATE STEEL 6" X 1-1/2" NAIL PLATE
extra long description BPT 735-SP 5" SAFETY PLATE MINRLAC NP6 6 x 1-1/2 Nail Plate PG
Long Description Plate, Safety, Steel, 5" 6 x 1-1/2" Nail Plate, Pre-Galvanized
Product Type 5" Safety Plate 6 X 1-1/2 Nail Plate PG
Special Features Galvanized for superior corrosion resistance. 4 Teeth
media Yes -
Brand Bridgeport CULLY
Manufacturers Part Number 735-SP -
Category Description STEEL BOXES & COVERS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type NAIL PLATE NAIL PLATE
Application Protects cable running through wood stud, from nails and screws. Great for protecting conductors, cables and raceways. Wire protection
Mounting Screw or Nail fastening Hammer-on
standard UL 2011 NEC 300.4(A)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat