Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Klein Tools |
Catalog Number |
74026 |
51603 |
Manufacturer Number |
74-026 |
51603 |
Category |
Hand Tools & Hydraulic Tools -
Hand Tools - Benders
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112503 - Conduit benders
|
27112503 - Conduit benders
|
UPC/EAN/GTIN |
00783250740260 |
00092644516030 |
Weight per package |
6.3 (lbs/each) |
5.5 (lbs/each) |
Description |
74026 Ductile Iron Bender 74-001, 1/2" W/Handle
Bender With Handle, Ductile Iron Material, 1/2 In Emt Conduit Size, 6.3 LB
|
51603 Iron Conduit Bender 1/2" Emt W/ Angle Setter
Klein Tools’ Conduit Benders With Patent Pending Angle Setter™ Technology Allow For Quick, Accurate Repeated Bends. The Wide Foot Pedal Provides Excellent Stability and Features Angled Grooves For Extra Traction. With Easily Visible Bold Cast-In Benchmark Symbols, Degree Scales and Multiplier Scales Help Save Time On The Job.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$106.09 (Each) |
$66.46 (Each) |
Carton/Reel |
$106.09 (1 Each) |
$66.46 (1 Each) |
Standard Packaging/Reel |
$106.09 (1 Each) |
$66.46 (1 Each) |
|
Material |
Ductile Iron |
IRON |
|
Overall Length |
- |
1.7" (4.4 cm) |
|
Construction |
Ductile Iron |
- |
Description |
DUCTILE IRON BENDER 74-001, 1/2" W/HANDLE |
IRON CONDUIT BENDER 1/2" EMT W/ ANGLE SETTER |
extra long description |
IDEAL 74-026 BENDER 74-001 W HANDLE |
KLEIN 51603 Iron Conduit Bender 1/2 |
Features |
IDEAL Iron conduit bender head with handle has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised an |
Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job. |
Long Description |
Bender With Handle, Ductile Iron Material, 1/2 in EMT Conduit Size, 6.3 lb |
Klein Tools’ conduit benders with Patent Pending Angle Setter™ technology allow for quick, accurate repeated bends. The wide foot pedal provides excellent stability and features angled grooves for extra traction. With easily visible bold cast-in benchmark symbols, degree scales and multiplier scales help save time on the job. |
Product Type |
Bender With Handle |
Iron Conduit Bender 1/2" Emt |
Short Description |
Bender With Handle, Ductile Iron, 3/4 in EMT Conduit Size |
- |
Special Features |
Features:Ductile Iron Construction For Added Durability;Heat-Treated For Extra Strength Reinforced At Stress Points For Longer Life;Precision-Located Degree Scale, Star, Arrow and Rim Notch For Perfect Bends Every Time;Markings Raised and Cast Into Be |
Patent Pending Angle Setter™ Technology |
|
Conduit Size |
1/2 in EMT |
1/2" |
Conduit Type |
- |
EMT |
Handle Length |
- |
38" (96.5 cm) |
included |
- |
51608 Bender Head; 51427 Handle; 51611 Angle Setter™ |
media |
- |
Yes |
Overall Height |
- |
43.1" (109.5 cm) |
Overall Width |
- |
8.1" (20.6 cm) |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Ideal |
Klein Tools |
Manufacturers Part Number |
74-026 |
51603 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Ductile Iron |
Iron Conduit Bender |
|
Weight |
6.3 lb |
5.5 lb (2.5 kg) |
|
Application |
1/2 in EMT Conduit |
Bending Conduit |
standard |
RoHS |
— |