Item Comparison: 7503V, 7503VB0X

Item

7503V - Switch Decorator 3WAY 15A 120/277V Iv - Eaton

7503V
Switch Decorator 3WAY 15A 120/277V Iv

$4.64 Each

$464.00 (100 Each)

QTY:
Each
Add
7503VB0X - Switch Decorator 3WAY 15A 120/277V Iv - Eaton

7503VB0X
Switch Decorator 3WAY 15A 120/277V Iv

$4.64 Each

$232.00 (50 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 1,359 326
Vendor Eaton Eaton
Catalog Number 7503V 7503VB0X
Manufacturer Number 7503V 7503VB0X
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Residential Switches Residential Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664627682 00032664752421
Weight per package 0.01 (lbs/each) 0
Description 7503V Switch Decorator 3WAY 15A 120/277V Iv
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Ivory, Screw Connection, 0.15 LB
7503VB0X Switch Decorator 3WAY 15A 120/277V Iv
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Ivory, Screw Connection, 0.15 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.64 (Each) $4.64 (Each)
Carton/Reel $4.64 (1 Each) $4.64 (1 Each)
Standard Packaging/Reel $464.00 (100 Each) $232.00 (50 Each)
amperage rating 15A 15A
Current Rating 15 A 15 A
Material Thermoplastic Thermoplastic
Poles Three-way Three-way
Voltage Rating 120 to 277 v 120/277 V
Color Ivory Ivory
Description SWITCH DECORATOR 3WAY 15A 120/277V IV SWITCH DECORATOR 3WAY 15A 120/277V IV
extra long description EWD 7503V Switch Decorator 3Way 15A EWD 7503V-BOX Switch Decorator 3Way
Features Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua
Long Description Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Ivory, Screw Connection, 0.15 lb Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, ThermoPlastic, Ivory, Screw Connection, 0.15 lb
Product Type Switch Decorator 3WAY 15A 120/277V Iv Switch Decorator 3WAY 15A 120/277V Iv
Short Description 15 A, 120 to 277 V, SP, Decorator Switch, Ivory 15 A, 120/277 V, 3W, Decorator Switch, Ivory
Special Features Standard Grade;Wiring Type Back and Side Wire;Push Wire Standard Grade;Wiring Type Back and Side Wire;Push Wire
Connection Type Screw Screw
dimensions 1.4400 IN X 0.9700 IN X 4.1900 IN 1.4400 IN X 0.9700 IN X 4.1900 IN
Mounting Type Screw Screw
Number of Ways 3 3
package quantity 10 CT;100 PK 1 CT;50 Pk
Standards Met UL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant
Brand Eaton Wiring Devices Eaton Wiring Devices
Manufacturers Part Number 7503V 7503V-BOX
Category Description Residential Switches Residential Switches
Type Standard grade decorator switch Standard grade decorator switch
Weight 0.15 lb 0.15 lb
Application Commercial Commercial
standard cULus Listed,NAFTA,RoHS Compliant cULus Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat