Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Leviton |
Catalog Number |
7803MD |
MS303DS |
Manufacturer Number |
7803MD |
MS303DS |
Category |
Gen Purpose Wiring Devices -
Misc Wiring Devices
|
Renewal Parts -
Manual Motor Switches & Accy.
|
Classification |
Power Tools
|
Reversing
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007267686 |
00078477374153 |
Weight per package |
0.335 (lbs/each) |
0.39 (lbs/each) |
Description |
7803MD 30A 3P 3 PH Ac Motor
Manual Control Switch, 3 Poles, 30 A, 600 V Ac, 1.7538 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 LB
|
MS303DS MS-303 3P Man CNT Only
30 Amp 600 Volt, Three-Pole, Three Phase Ac Motor Starter, Suitable As Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$73.79 (Each) |
$61.62 (Each) |
Carton/Reel |
$73.79 (1 Each) |
$61.62 (1 Each) |
Standard Packaging/Reel |
$737.90 (10 Each) |
$616.20 (10 Each) |
|
actuator |
Toggle |
Toggle |
amperage rating |
30 |
30 |
connection |
Side & Back Wired |
Back Wired;Side Wired |
Current Rating |
30 A |
- |
Poles |
3 |
3 |
Voltage Rating |
600 V ac |
600 |
|
Depth |
- |
2.46 |
Height |
- |
3.75 |
Size |
1.7538" Depth x 1.825" Width x 2.375" Height |
3.75 H x 23 W x 2.46 D |
Width |
- |
23 |
|
Description |
30A 3P 3 PH AC MOTOR |
MS-303 3P MAN CNT ONLY |
extra long description |
P&S 7803MD 30A 3P 3 PH AC MOTOR |
LEV MS303-DS 30A 3P MOTOR SW |
Features |
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse. |
- |
Long Description |
Manual Control Switch, 3 Poles, 30 A, 600 V ac, 1.7538 (L) x 1.825 (W) x 2.375 (H) in, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 lb |
30 Amp 600 Volt, Three-Pole, Three Phase AC Motor Starter, Suitable as Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Black |
Product Type |
30A 3P 3 PH Ac Motor |
30A 3P Motor SW |
Short Description |
Three Pole Three Phase AC Manual Controller |
- |
Special Features |
Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect |
- |
|
action |
- |
TPST |
actuator type |
Toggle |
- |
dimensions |
1.7538 (L) x 1.825 (W) x 2.375 (H) in |
- |
load |
30A |
- |
Maximum Operating Temperature |
+75 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Box Mount |
- |
operating cycles |
50,000 cycles minimum, resistive, inductive, tungsten filament lamp load (Fed Spec) |
- |
package quantity |
1 CA;10 PK |
- |
Standards Met |
CSA Listed;UL Listed |
- |
Switch Type |
- |
Toggle |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Leviton |
Manufacturers Part Number |
7803-MD |
MS303-DS |
sub brand |
Pass & Seymour |
- |
|
Category Description |
POWER TOOLS |
REVERSING |
Type |
Manual Controller |
Standard Toggle;Three-Pole AC Motor Starter Switch |
|
|
Application |
Commercial;Industrial |
Commercial |
environmental conditions |
UL94 V2 |
Flammability (Rated V-0 per UL94) |
Frequency Rating |
60Hz |
- |
Mounting |
BOX |
- |
Operating Temperature |
Maximum continuos +75°C, minimum -40°C |
-40 to +60 |
standard |
CSA Listed, UL Listed |
ANSI (C-73);cUL per CSA C22.2 No. 111 (File E63969);NEMA (WD-1 & WD-6);NOM Certified (057);UL508 (File E63969) |