Item Comparison: 804DC2, XC491

Item

804DC2 - 1/2" Flex 90 Degree Diecast Squeeze Connector - Bridgeport

804DC2
1/2" Flex 90 Degree Diecast Squeeze Connector

$2.4491 Each

$244.91 (100 Each)

QTY:
Each
Add
XC491 - 1/2" 90D Squeeze Flex Conn - Steel City

XC491
1/2" 90D Squeeze Flex Conn

$11.1221 Each

$1,112.21 (100 Each)

QTY:
Each
Add
Nacogdoches 118 0
All Stores 26,864 172
Vendor Bridgeport Steel City
Catalog Number 804DC2 XC491
Manufacturer Number 804-DC2 XC 491
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Flex & MC Fittings Flex & MC Fittings
UNSPSC 39121419 - Flex connectors 39121419 - Flex connectors
UPC/EAN/GTIN 00781747158048 00785991448320
Weight per package 0.14 (lbs/each) 0.188 (lbs/each)
Description 804DC2 1/2" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, FMC Connection, 1 Conductor, 0.14 LB/Ea
XC491 1/2" 90D Squeeze Flex Conn
90 Degree Squeeze Type Connector, Conduit Size 1/2 Inch, Cable Opening 0.750 Inches - 0.937 Inches, Height 1-11/16 Inch, Width 1-13/16 Inch, Material Zinc Plated Malleable Iron, For Use With Armored Cable/Flexible Metal Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.45 (Each) $11.12 (Each)
Carton/Reel $61.23 (25 Each) $278.05 (25 Each)
Standard Packaging/Reel $244.91 (100 Each) $1,112.21 (100 Each)
Material Die-Cast Zinc Malleable Iron
Number of Conductors 1 -
Finish Ball Burnished;Mirror Smooth Zinc Plated
Length 1-5/8 in -
Size 1/2 1/2 INCH
Description 1/2" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR 1/2" 90D SQUEEZE FLEX CONN
extra long description BPT 804-DC2 1/2-1/2 90 DEG FMC CONN ABB XC 491 1/2 INCH CONN, 90 DEG. A
Features 90° connectors with cover used for connecting armored or metal cable to a box or enclosure. -
Long Description 90° Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 1-5/8 in Length, FMC Connection, 1 conductor, 0.14 lb/EA 90 Degree Squeeze Type Connector, Conduit Size 1/2 Inch, Cable Opening 0.750 Inches - 0.937 Inches, Height 1-11/16 Inch, Width 1-13/16 Inch, Material Zinc Plated Malleable Iron, For use with Armored Cable/Flexible Metal Conduit
Product Type 90° Connector 1/2 Inch Conn, 90 Deg. Ac/Flex, SQZ
Short Description 90° Connector, Zinc Die Cast, 1/2 in, 90° -
Special Features Furnished with 2-way Phillips/Slotted Head Screw -
angle 90 DEG -
Connection Orientation 90° -
Connection Type FMC -
Connector Type FMC -
for use with AC/MC Cable -
media Yes -
package quantity 25 CT;100 PK -
Standards Met UL File No. E20534;CSA Certified:File No. LR39354 -
Made in USA yes -
Brand Bridgeport Steel City
Manufacturers Part Number 804-DC2 XC-491
Category Description FLEX & MC FITTINGS FLEX & MC FITTINGS
Type CONNECTOR Squeeze Connectors
Trade Size 1/2 in -
Weight 0.14 lb/EA -
Application 90°Connector Recommended Cable Types Used to Connect Flexible Metal Conduit to Box or Enclosure. Diameter For (.75" 0 Min) to (.875" 0 Max) -
standard UL, CSA UL E23018
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat