Nacogdoches |
2,010 |
2,010 |
All Stores |
|
|
|
Vendor |
PVC |
SPC |
Catalog Number |
80PVC1 |
PVC801 |
Manufacturer Number |
80PVC1 |
N/A |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
PVC & Ent
|
PVC & Ent
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
088700063037 |
N/A |
Weight per package |
0.412 (lbs/each) |
0 |
Description |
80PVC1 SCH 80 1" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight
|
PVC801 SCH 80 1" 10' PVC Conduit
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.48 (Foot) |
$1.48 (Foot) |
Carton/Reel |
$14.79 (10 Feet) |
$14.79 (10 Feet) |
Standard Packaging/Reel |
$5,324.04 (3600 Feet) |
$14.79 (10 Feet) |
|
|
|
Description |
SCH 80 1" 10' PVC CONDUIT |
- |
Features |
CANTEX A53BA12 is a 1 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage |
- |
Long Description |
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 in Conduit Inner Diameter, 1.315 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 1 in Trade Size, 0.179 in Wall Thickness, 0.412 lb Weight |
- |
Product Type |
PVC Conduit |
- |
Short Description |
PVC Conduit, 1 in x 10 ft, Gray, 0.179 in, 3600 FT/PK |
- |
Special Features |
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End |
- |
|
Conduit Inner Diameter |
0.910 in |
- |
Conduit Outer Diameter |
1.315 in |
- |
Maximum Operating Temperature |
+90 °C |
- |
package quantity |
3600 FT/PK |
- |
Standards Met |
Intertex ETL Listed US;UL 651 and NEMA TC2 |
- |
Wall Thickness |
0.179 in |
- |
|
|
Brand |
CANTEX,INC |
- |
Manufacturers Part Number |
80PVC1 |
- |
|
Category Description |
PVC Schedule 80 Conduit |
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes |
|
|
minimum qty |
10 |
10 |
Status |
- |
Inactive |
|
|
Application |
Underground or Aboveground |