Item Comparison: 80PVC12, PVC8012

Item

80PVC12 - SCH 80 1/2" 10' PVC Conduit - PVC

80PVC12
SCH 80 1/2" 10' PVC Conduit

$0.7913 Foot

$4,747.80 (6000 Feet)

QTY:
Feet
Add
PVC8012 - SCH 80 1/2" 10' PVC Conduit - SPC

PVC8012
SCH 80 1/2" 10' PVC Conduit

$0.7913 Foot

$7.91 (10 Feet)

QTY:
Feet
Add
Nacogdoches 180 180
All Stores 80,750 80,750
Vendor PVC SPC
Catalog Number 80PVC12 PVC8012
Manufacturer Number 80PVC12 N/A
Category PVC Conduit, Fittings, & Boxes - PVC SCH 80 Conduit Unassigned
Classification PVC & Ent PVC & Ent
UNSPSC - -
UPC/EAN/GTIN 088700063013 N/A
Weight per package 0.206 (lbs/each) 0
Description 80PVC12 SCH 80 1/2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.502 In Conduit Inner Diameter, 0.840 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1/2 In Trade Size, 0.147 In Wall Thickness, 0.206 LB Weight
PVC8012 SCH 80 1/2" 10' PVC Conduit
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.79 (Foot) $0.79 (Foot)
Carton/Reel $7.91 (10 Feet) $7.91 (10 Feet)
Standard Packaging/Reel $4,747.80 (6000 Feet) $7.91 (10 Feet)
Color Gray -
Length 10 ft -
Description SCH 80 1/2" 10' PVC CONDUIT SCH 80 1/2" 10' PVC CONDUIT
Features CANTEX A53AE12 is a 1/2 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage -
Long Description PVC Conduit, Underground or Aboveground Application, Gray Color, 0.502 in Conduit Inner Diameter, 0.840 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 1/2 in Trade Size, 0.147 in Wall Thickness, 0.206 lb Weight -
Product Type PVC Conduit -
Short Description PVC Conduit, 1/2 in x 10 ft, Gray, 0.147 in, 6000 FT/PK -
Special Features Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End -
Conduit Inner Diameter 0.502 in -
Conduit Outer Diameter 0.840 in -
Maximum Operating Temperature +90 °C -
package quantity 6000 FT/PK -
Standards Met Intertex ETL Listed US;UL 651 and NEMA TC2 -
Wall Thickness 0.147 in -
Made in USA yes -
Brand CANTEX,INC -
Manufacturers Part Number 80PVC12 -
Category Description PVC Schedule 80 Conduit PVC & ENT
Trade Size 1/2 in -
minimum qty 10 10
Status - Inactive
Weight 0.206 lb -
Application Underground or Aboveground -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat