Nacogdoches |
48 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
81DC |
HL500 |
Manufacturer Number |
81-DC |
HL500 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Elbows
|
SLB'S & Jake Ell'S
|
UNSPSC |
N/A
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747090812 |
00687855225002 |
Weight per package |
0.199 (lbs/each) |
0.2 (lbs/each) |
Description |
81DC 1/2" Rigid Pull Elbow
Pull Elbow, 1/2 In Trade Size, Angle, 1/2 In Connection Size, 1-5/16 In Length, 0.1990 LB/Ea
|
HL500 1/2" DC 90D Fem/Fem Pulling Elb
Features:2.1 X 2.1 In, Raintight, For Rigid Conduit and Imc, With Cover, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.5IN, Material:Die Cast Zinc, Connection:Female X Female
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.40 (Each) |
$22.23 (Each) |
Carton/Reel |
$104.02 (10 Each) |
$222.33 (10 Each) |
Standard Packaging/Reel |
$1,040.19 (100 Each) |
$2,223.34 (100 Each) |
|
connection |
- |
Female X Female |
Material |
Zinc Die Cast |
Die Cast Zinc |
Shape |
Angle |
- |
|
Length |
1-5/16 in |
- |
Size |
1/2 |
0.5 |
|
Description |
1/2" RIGID PULL ELBOW |
1/2" DC 90D FEM/FEM PULLING ELB |
extra long description |
BPT 81-DC 1/2 RGD PULL ELBOW COUP |
EGS HL-500 1/2 IN PULLING ELB ZNC D |
Features |
Used for connecting rigid or IMC to form 90 Degrees bend. Removable cover and neoprene gasket facilitate wire pulling. |
- |
Long Description |
Pull Elbow, 1/2 in Trade Size, Angle, 1/2 in Connection Size, 1-5/16 in Length, 0.1990 lb/EA |
Features:2.1 X 2.1 IN, Raintight, For Rigid Conduit And IMC, With Cover, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.5IN, Material:Die Cast Zinc, Connection:Female X Female |
Product Type |
Pull Elbow |
1/2 In Pulling Elb ZNC D/C |
Short Description |
Pull Elbow, 1/2 in, Body: Ball Burnished/Mirror Smooth/Steel/Cover: Zinc Electro-Plate |
- |
Special Features |
Removable cover and neoprene gasket facilitate wire pulling |
2.1 X 2.1 IN, Raintight, For Rigid Conduit And IMC, With Cover |
|
Color/Finish |
Body: Ball Burnished;Mirror Smooth;Steel;Cover: Zinc Electro-Plated |
- |
connection size |
1/2 in |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
100 PK |
- |
Standards Met |
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
81-DC |
HL-500 |
sub brand |
- |
NEER |
|
Category Description |
RIGID ELBOWS |
SLB'S & JAKE ELL'S |
Type |
Pull Elbows |
90 Deg Corner Pulling Elbow |
|
|
|
Application |
Used for Connecting Rigid or IMC to form 90° Bend. Removable Cover and Neoprene Gasket Facilitate Wire Pulling |
- |
standard |
cULus |
UL 514B, CSA C22.2, NEMA FB-1 |